Skip Content

General Industrial Pump,Duplex,EPDM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Industrial Pump, Duplex, EPDM

Price $263.25 / each

Please sign in or register to access lists

Go

Ship to: 30028 (Change)

Go

Invalid Zip Code


NORCROSS branch 038

  • Item # 2XE94
  • Mfr. Model # D3835H5011A
  • UNSPSC # 40151548
  • Catalog Page # 3694
  • Shipping Weight 5.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Industrial Pump
  • TypeDuplex Chamber Diaphragm
  • Body MaterialPolypropylene
  • Diaphragm MaterialEPDM
  • Check ValveSantoprene
  • Voltage115
  • Max. Operating PSI60
  • Pressure On40
  • Pressure Off60
  • Prime in Feet8
  • Self-PrimingYes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Specs

Hi,

What size is the threading on this pump, and what is its flow rating?

Thanks,
Jeff
10 months ago
by
Read all my Q&A
 
Please wait while more information about jjruhle is loaded.
Additional information about jjruhle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
The Pump has 3/8" NPTF threads and Pumps 2.2GPM
General Industrial Pump, Duplex Chamber Diaphragm, Diaphragm Material EPDM, Check Valve Santoprene, Flow 2.2 GPM, Connection Type/Size 3/8 FNPT In, Voltage 115, Max Operating PSI 100, Pressure On 40, Pressure Off 60, Prime in Feet 8, Self-Priming, Height 3.63 In

Thanks for using Grainger Ask & Answer
9 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:02:00.632-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XE94, prod, sort_default
1 of 1
  • 2015-08-31T20:02:00.634-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2XE94, prod, sort_default
1 of 1