Skip Content

Diaphragm Pump,Motor Driven,24VDC,35 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Diaphragm Pump, Motor Driven, 24VDC, 35 psi

Price $72.80 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 10H916
  • Mfr. Model # LF222201D
  • UNSPSC # 40151548
  • Catalog Page # N/A
  • Shipping Weight 1.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDiaphragm Pump
  • TypeMotor Driven
  • Inlet/Outlet3/8"
  • Body MaterialPolypropylene
  • Diaphragm MaterialSantoprene(R)
  • Voltage24VDC
  • Max. Operating PSI35
  • Length6-13/16"
  • Width3-15/16"
  • Height2-5/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Dear Sir/Mrs.,

    I represent a company developing water cleansing equipment for the fish farming industry. This pump looks suitable for our products, but I'm missing some technical specs.

    I need to know the capacity of the pump, preferrably in litres per minute.

    I also need to know the electrical power consumption, preferrably in watt.

    If the specs are acceptable, we will buy two pumps initially, for production of a prototype water purification system. When the prototype has been tested and approved by food and health authorities, the demand will be around 400 pumps for the first 1-2 years of production.
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about Ivar is loaded.
    Additional information about Ivar could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following:

    This 24VDC pump operates at 40.1 watts. The flow rate at no pressure is 3.8 lpm, at 25 psi it is 2.3 lpm, and at 35 psi it is 1.8 lpm. If you would like a copy of the specification sheet, please contact us at 1-800-GRAINGER.

    Thank you for using Grainger Ask and Answer.
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    • 2015-05-31T20:12:59.073-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_10H916, prod, sort_default
    1 of 1
    • 2015-05-31T20:12:59.075-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_10H916, prod, sort_default
    1 of 1