Skip Content

Bottled Water Dispenser,115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bottled Water Dispenser, 115VAC

Price $219.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46N339
  • Mfr. Model # BW4000-000G
  • UNSPSC # 48101711
  • Catalog Page # 3815
  • Shipping Weight 5.23 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBottled Water Dispenser
  • TypeCounter Top or Under Counter
  • Water Temp.Hot 120 Degrees F, Cold 45 Degrees F
  • DesignPOU Electronic
  • Voltage115
  • Amps AC0.5
  • Connection1/4"
  • ConstructionPlastic Case
  • Height (In.)9
  • Width (In.)5-1/2
  • Depth (In.)3-1/2
  • ColorNatural
  • IncludesControl/Pump Module, Suction Tube with Sensor, Discharge Hose, Fitting Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Mexico.

Details

Versatile dispenser can be used with coffee/tea machines, ice makers, refrigerators, water dispensers, and wherever portable potable water is needed in residential or commercial applications. Unit has a durable pump that shuts off when water supply runs out to help prevent damage to the pump and control box. The T-shaped handle lets you easily remove the suction wand from an empty water bottle and allows easy attachment to a full one. For use with 2- to 5-gal. water bottles.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about seahawk is loaded.
Additional information about seahawk could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The unit can dispense water to your refrigerator ice maker.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-30T19:52:30.444-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46N339, prod, sort_default
1 of 1
  • 2015-08-30T19:52:30.446-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_46N339, prod, sort_default
1 of 1