Skip Content

Pump,Bilge/Sump,12 Vdc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Bilge/Sump, 12 Vdc

Price $219.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YD39
  • Mfr. Model # 04125114G
  • UNSPSC # 40151512
  • Catalog Page # 3694
  • Shipping Weight 6.15 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBilge/Sump Pump
  • TypeQuad Chamber Diaphragm
  • Body MaterialPolypropylene
  • Diaphragm MaterialGeolast
  • Check ValveBuna
  • Voltage12VDC
  • Fuse Amps15
  • Max. Operating PSI25
  • Prime in Feet8
  • Self-PrimingYes
  • IncludesMarine Splash-Proof Motor, 3/4" Hose Barb Inlet Strainer and Four Plug-In Fittings, Two 3/4" Hose Barb and Two Garden Hose Fittings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
hi I looking for pump that can use with patrol (mineral oil) the diaphragm can be Viton.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Dekel is loaded.
Additional information about Dekel could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This pump has been made with geolast diaphragms and a buna check seat, both of which are compatible with mineral oil. There should be no issues with using this pump with mineral oil.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:39:40.988-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YD39, prod, sort_default
1 of 1
  • 2015-06-29T19:39:40.990-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YD39, prod, sort_default
1 of 1