Skip Content

General Purpose Cleaners,Bucket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Cleaners, Bucket

Price $181.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KJC6
  • Mfr. Model # MPJS 21502
  • UNSPSC # 47131805
  • Catalog Page # 1837
  • Shipping Weight 10.15 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCleaning Kit
  • SizeVarious
  • Recommended DilutionReady to Use
  • Container TypeVarious
  • FragranceFragrance Free
  • IncludesBuff Ball, Polish Paste, Granite Wax Bottle, Tarnish Remover, Stainless Stell Polish and Cleaner Bottles, Microfiber Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Janitorial Supply Kit
For use on copper roofs, cookware, hardware, grills, outdoor furniture, kitchens, etc. Enough to use on a 400 sq.-ft. area. Includes XL 7" BuffBall, 5.29-oz. tube of Flitz® Polish Paste, 16-oz. bottle of Granite Waxx Plus, 16-oz. bottle of instant brass/copper tarnish remover, 16-oz. bottle of calcium, rust, and lime remover, 16-oz. bottle of stainless steel polish and stainless steel cleaner, and four 16" x 16" microfiber cloths.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.