Skip Content

Install Kit - Pathfinder LE, NTSC 30Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Restricted: This item is not available for purchase online and is restricted to Government, Military, and Law Enforcement. Call 1-888-361-8649 to order.

Install Kit - Pathfinder LE, NTSC 30Hz

Price $4,378.00 / each

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6FZK1
  • Mfr. Model # 421-0034-00
  • UNSPSC # 46111702
  • Catalog Page # 2776
  • Shipping Weight 6.57 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVehicle Mounted Thermal Camera
  • TypeUncooled, NTSC
  • Lens19mm
  • IR Detector Resolution320X240
  • Field of View36 Degrees X 27 Degrees
  • Image Frequency30Hz
  • Length2-1/3"
  • Width2-7/8"
  • Height3-1/3"
  • Enclosure MaterialAluminum
  • ColorBlack
  • Auto FocusYes
  • Digital ZoomNo
  • Power Requirement9-16 VDC
  • Data LoggingNo
  • Temp. Range-40 Degrees C to +80 Degrees C
  • Detecting DistanceApprox. 1000 Ft.
  • IncludesCables, Mounting Bracket, 7" Dia. Display
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
these would be great to have on our brush truck but we are not police military but a state government is the only option for us.
These would be great out with the big wildland fires right now to see through smoke on apparatus.
Field of Industry:: fire fighting
Years purchasing from Grainger:: 14
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about bubbastump is loaded.
Additional information about bubbastump could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact 1-800-323-0620 for more information on ordering this product.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:38:12.966-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FZK1, prod, sort_default
1 of 1
  • 2015-04-17T19:38:12.968-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6FZK1, prod, sort_default
1 of 1