Skip Content

Infrared Camera,320 x 240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Infrared Camera, 320 x 240

Price $4,085.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22UL87
  • Mfr. Model # FLIR E8
  • UNSPSC # 46171615
  • Catalog Page # 764
  • Shipping Weight 6.45 lbs.
Country of Origin Estonia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 482 Degrees
  • Thermal Resolution 76,800 Pixels
  • IR Detector Resolution 320 x 240 Pixels
  • Thermal Sensitivity 60 mK
  • Picture In Picture Yes
  • Laser Sighting No
  • Temp. Accuracy +/-2%
  • Focus Method Auto
  • Visual Light Resolution 0.3 MP
  • Display 3" Color LCD
  • Field of View 45 Degrees Horizontal x 34 Degrees Vertical
  • File Formats Radiometric JPEG
  • Articulating Lens No
  • Special Features MSX Enhancement, Fixed Picture in Picture
  • Multiple Lens Option No
  • Spectral Response 7.5 to 13um
  • Focus Range 0.4m to Infinity
  • Emissivity Adjustable 0.1 to 1.0
  • Ambient Temp. Range 32 Degrees to 122 Degrees F
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 9 Hz
  • Includes Power Supply/Charger with Four Plugs, Rechargeable Battery, FLIR Tools Software, USB Cable, Manual, Hard Transport Case, Extra Battery and External Battery Charger
  • Manufacturers Warranty Length 2 yr. Camera, 5 yr. Battery, 10 yr. IR Detector
  • Ambient Temp. Range (F) 32 Degrees to 122 Degrees
  • Display Type High Contrast Landscape LCD
  • Display Size 3.0"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.