Skip Content

Infrared Camera, 3.0 In Color LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Infrared Camera, 3.0 In Color LCD

Price $1,645.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19RT23
  • Mfr. Model # FLIR E5
  • UNSPSC # 46171615
  • Catalog Page # 764
  • Shipping Weight 6.37 lbs.
Country of Origin Estonia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Diagnostic instrument captures and stores simultaneous infrared (IR), visual, and MSX-enhanced image data as radiometric JPEGs. Features spot measurement mode and blending function (Fusion).

View More

Technical Specs

  • Item Infrared Camera
  • Wireless No
  • Temp. Range (F) -4 Degrees to 482 Degrees
  • Temp. Range (C) -20 Degrees to 250 Degrees
  • Thermal Resolution 10,800 Pixels
  • IR Detector Resolution 120 x 90 Pixels
  • Thermal Sensitivity 100 mK
  • Picture In Picture Fixed
  • Laser Sighting No
  • Temp. Accuracy +/-2%
  • Focus Method Auto
  • Visual Light Resolution 0.3 MP
  • Display 3.0" Color LCD
  • Field of View 45 Degrees Horizontal x 34 Degrees Vertical
  • Removable Memory Card No
  • File Formats jpg
  • Thermal And Visible Light Blending Yes, in MSX Enhancement
  • Articulating Lens No
  • Special Features MSX Enhancement, Simultaneous Storage of IR/Visual/MSX Images and Radiometric JPEG Images
  • Multiple Lens Option No
  • Drop Tested No
  • Spectral Response 7.5 to 13um
  • Emissivity Adjustable 0.1 to 1.0
  • Ambient Temp. Range 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 9 Hz
  • Includes Power Supply/Charger with (4) Plugs, Rechargeable Battery, FLIR Tools Software, USB Cable, Manual and Hard Transport Case
  • Manufacturers Warranty Length 2 yr. Camera, 5 yr. Battery, 10 yr. IR Detector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.