Skip Content

Infrared Camera,480x360,LCD,-40 to 662F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Infrared Camera, 480x360, LCD, -40 to 662F

Price $18,800.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32MX56
  • Mfr. Model # FLIR T600BX
  • UNSPSC # 41115321
  • Catalog Page # 766
  • Shipping Weight 14.39 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thermal imager has built-in RH/dew point alarms that display areas with risk of surface condensation where mold could occur, and an insulation alarm to identify areas that don't fulfill insulation requirements. Articulating camera has quick-capture mode and intuitive, easy-to-use touch-screen controls. FOV Match automatically adjusts the digital camera field of view to the IR image field. Compass adds the camera-pointing direction to every image. Reporting software.

View More

Technical Specs

  • Item Building Diagnostic Infrared Camera
  • Wireless No
  • Temp. Range (F) -40 Degrees to 662 Degrees
  • Temp. Range (C) -40 Degrees to 350 Degrees
  • Thermal Resolution 172,800 Pixels
  • IR Detector Resolution 480 x 360 Pixels
  • Thermal Sensitivity 40 mK
  • Picture In Picture Yes
  • Laser Sighting Yes
  • Temp. Accuracy +/- 2%
  • Focus Method Auto
  • Alarm Yes
  • Visual Light Resolution 5 MP
  • Display 4.3" TAT LCD Touch Screen
  • Field of View 25 Degrees Horizontal x 19 Degrees Vertical
  • Image Notation Yes
  • Removable Memory Card Yes
  • File Formats Radiometric JPG
  • Thermal And Visible Light Blending Yes
  • Articulating Lens Yes
  • Special Features Thermal Fusion, MSX, Picture in Picture, Isotherm, Voice and Text annotation, Sketch, Meterlink, Video Streaming, Articulating Lenses, Interchangeable Lens with 4X Continuous Zoom, Manual, Automatic, Continuous Focus, Scalable Fusion and Picture in Picture, Voice, Text, Sketch Annotation, IR Windows Correction, Instant Report, Programmable Button, GPS, Digital Video Recording and MPEG-4 Video Streaming Over Wi-Fi, METERLink Wireless Communication, Send Images and Data to Smart Phones and Tablets to Share Images and Critical Information Using FLIR Tools Mobile App
  • Multiple Lens Option Yes
  • Drop Tested No
  • Spectral Response 7.5 to 13um
  • Focus Range 0.25m to Infinity
  • Emissivity Adjustable 0.1 to 1.0
  • Ambient Temp. Range 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C)
  • Data Logging Yes
  • NIST Certified No
  • Image Frequency 30 Hz
  • Includes SD Memory Card, (2) Rechargeable Batteries, 2-Bay Battery Charger, Power Supply, Bluetooth Headset, USB and HDMI Cables, Lens Cap, Hand and Neck Straps, Pouch Case, Reportir Software, Hard Carrying Case, and Manual
  • Manufacturers Warranty Length 2 yr. Parts and Labor, 5 yr. Battery, 10 yr. Detector
  • Ambient Temp. Range (F) 5 Degrees to 122 Degrees
  • Display Type TAT Touch Screen LCD
  • Display Size 4.3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.