Skip Content

Infrared Camera-4° to 482° Temp. Range (F), 140 x 140 Pixels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Infrared Camera-4° to 482° Temp. Range (F), 140 x 140 Pixels

Clearance Price $2,169.80 / each

Price $2,284.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11Y556
  • Mfr. Model # FLIR I7
  • UNSPSC # 46171615
  • Catalog Page # N/A
  • Shipping Weight 6.3 lbs.
Country of Origin EstoniaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInfrared Camera
  • WirelessNo
  • Temp. Range (F)-4 Degrees to 482 Degrees
  • Temp. Range (C)-20 Degrees to 250 Degrees
  • Thermal Resolution19,600 Pixels
  • IR Detector Resolution140 x 140 Pixels
  • Thermal Sensitivity100 mK
  • Temp. Accuracy+/- 2%
  • Focus MethodAuto
  • AlarmYes
  • Display2.8 inches
  • Field of View25 Degrees Horizontal x 25 Degrees Vertical
  • File FormatsRadiometeric JPG
  • Special FeaturesFocus Free Lens, Double Molded Design Meets IP43 Dust/Ssplash Proof Standards, Thumnail Image Gallery, Center Spot Measurement, Area Min/Max
  • Spectral Response7.5 to 13um
  • Focus Range0.6m to Infinity
  • EmissivityAdjustable 0.1 to 1.0
  • Ambient Temp. Range32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
  • Data LoggingYes
  • NIST CertifiedNo
  • Image Frequency9 Hz
  • IncludesMicroSD Memory Card, Rechargeable Battery, 100-240V AC Adaptor/Charger With EU, UK, AU and US Plugs, USB Cable, Hand Strap, Carrying Case And Manual
  • Manufacturers Warranty Length2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Andorra, United Arab Emirates, Afghanistan, Anguilla, Albania, Armenia, Angola, Antarctica, Austria, Australia, Azerbaijan, Bosnia and Herzegovina, Bangladesh, Belgium, Burkina-Faso, Bulgaria, Bahrain, Burundi, Benin, Brunei Darussalam, Bhutan, Botswana, Belarus, Canada, The Democratic Republic of the Congo, Central African Republic, Congo, Switzerland, Ivory Coast, Cook Islands, Cameroon, China, Cape Verde, Cyprus, Czech Republic, Germany, Djibouti, Denmark, Algeria, Estonia, Egypt, Eritrea, Spain, Ethiopia, Finland, Fiji, Federated States of Micronesia, Faroe Islands, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Greenland, Gambia, Guinea, Equatorial Guinea, Greece, Guinea-Bissau, Hong Kong, Croatia, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, Iraq, Iran, Iceland, Italy, Bailiwick of Jersey, Jordan, Japan, Kenya, Kirghizia, Cambodia, South Korea, Kuwait, Kazakhstan, Lebanon, Liechtenstein, Sri Lanka, Liberia, Lesotho, Lithuania, Luxembourg, Latvia, Morocco, Monaco, Moldavia, Republic of Montenegro, Madagascar, Republic of the Marshall Islands, Macedonia, Mali, Myanmar, Mongolia, Macau, Northern Mariana Islands, Mauritania, Malta, Mauritius, Maldives, Malawi, Malaysia, Mozambique, Namibia, Niger, Nigeria, Netherlands, Norway, Nepal, New Zealand, Oman, French Polynesia, Papua New Guinea, Philippines, Pakistan, Poland, Palestinian Territory, Portugal, Qatar, Reunion, Romania, Republic of Serbia, Russian Federation, Rwanda, Saudi Arabia, Seychelles, Sweden, Singapore, Slovenia, Slovakia, Sierra Leone, San Marino, Senegal, Somalia, Republic of South Sudan, Syria, Swaziland, Chad, Togo, Thailand, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Turkey, Taiwan, Tanzania, Ukraine, Uganda, Uzbekistan, Vatican City, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Yemen, South Africa and Zambia.

Details

This general-purpose, compact imager is ideal for maintenance and facilities troubleshooting. It features a wide field of view (29° x 29°) and area box with automatic min./max. for fast identification of high and low temperatures.

The imager includes a removable microSD card, web-based software to create PDF reports, USB cable, hand strap, power adapter, carrying case, and rechargeable battery. Exceeds the RESNET resolution guidelines for building and restoration.

• NETA standards compliant.
• 2.8" color LCD
• Spot measurement mode
• Battery life: 4 hr. at 100% brightness
• Mac OS®- and Windows-based software included

Mac OS is a registered trademark of Apple Inc.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.