Skip Content

Centrifugal Pump,5 HP,1-Phase,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 5 HP, 1-Phase, 230V

Price $3,370.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22W770
  • Mfr. Model # C22251
  • UNSPSC # 40151503
  • Catalog Page # N/A
  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • Type End Suction
  • Motor Enclosure ODP
  • Housing Material Cast Iron
  • HP 5
  • Phase 1
  • Voltage 230
  • Amps 26.6
  • Hz 60
  • Inlet (In.) 3 FNPT
  • Outlet (In.) 2 FNPT
  • GPM @ 15 PSI 145
  • GPM @ 20 PSI 145
  • GPM @ 25 PSI 144
  • GPM @ 30 PSI 144
  • GPM @ 40 PSI 143
  • GPM @ 50 PSI 142
  • GPM @ 60 PSI 141
  • GPM of Water @ 70 PSI 137
  • GPM @ 80 PSI 132
  • GPM of Water @ 90 PSI 125
  • Max. Pressure (PSI) 86
  • Suction Lift (Ft.) 15
  • Max. Case Pressure (PSI) 120
  • Best Efficiency GPM @ Head (Ft.) 80 @ 148
  • Motor RPM 3450
  • Motor Type JM
  • Duty Continuous
  • Wetted Materials Cast Iron, Stainless Steel Carbon, Silicon Carbide
  • Impeller Material Low Lead Brass
  • Impeller Type CLOSED
  • Seal Material Stainless Steel, Buna N and Carbon/Silicon Carbide
  • Seal Type Mechanical
  • Shaft Material Stainless Steel
  • Seal Application Water
  • Bearing Type Ball
  • Max. Liquid Temp. (F) 180 Degrees
  • Min. Inlet Flow Required 2 GPM
  • Max. Inlet Pressure (PSI) 30
  • Max. Fluid Viscosity Clear Water
  • Plug or Connector Type DIRECT WIRE
  • Length (In.) 20-5/8
  • Width (In.) 10-13/16
  • Height (In.) 15-1/2
  • Motor Ambient Temp. Rating 40 Degrees C
  • Service Factor 1.15
  • Max. Working Pressure (PSI) 86
  • NEMA/IEC Frame 184JM
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Application Water Circulation Booster Service Water Transfer
  • Agency Compliance CSA, CUS, UL Listed
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.