Skip Content

Centrifugal Pump,3 HP,3-Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Centrifugal Pump, 3 HP, 3-Phase

FLINT & WALLING

Price: $2,517.00 / each

Please sign in or register to access lists

  • Item # 22W769
  • Mfr. Model # C22233
  • UNSPSC # 40151503
  • Catalog Page # N/A
  • Shipping Weight 98.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCentrifugal Pump
  • TypeEnd Suction
  • Motor EnclosureODP
  • Housing MaterialCast Iron
  • HP3
  • Phase3
  • Voltage208-230/460
  • Amps9/4.5
  • Hz60
  • Inlet (In.)3 FNPT
  • Outlet (In.)2 FNPT
  • GPM @ 15 PSI101
  • GPM @ 20 PSI95
  • GPM @ 25 PSI96
  • GPM @ 30 PSI86
  • GPM @ 40 PSI75
  • GPM @ 50 PSI60
  • GPM @ 60 PSI40
  • GPM of Water @ 70 PSI12
  • Max. Pressure (PSI)86
  • Suction Lift (Ft.)20
  • Max. Case Pressure (PSI)120
  • Max. GPM @ PSI71
  • Best Efficiency GPM @ Head (Ft.)60 @ 134
  • Motor RPM3450
  • Motor TypeJM
  • DutyContinuous
  • Wetted MaterialsCast Iron, Stainless Steel Carbon, Silicon Carbide
  • Impeller MaterialLow Lead Brass
  • Impeller TypeCLOSED
  • Seal MaterialStainless Steel, Buna N and Carbon/Silicon Carbide
  • Seal TypeMechanical
  • Shaft MaterialStainless Steel
  • Seal ApplicationWater
  • Bearing TypeBall
  • Max. Liquid Temp. (F)180 Degrees
  • Min. Inlet Flow Required2 GPM
  • Max. Inlet Pressure (PSI)30
  • Max. Fluid ViscosityClear Water
  • Plug or Connector TypeDIRECT WIRE
  • Length (In.)20-5/8
  • Width (In.)9-13/16
  • Height (In.)15-1/2
  • Motor Ambient Temp. Rating40 Degrees C
  • Service Factor1.15
  • Max. Working Pressure (PSI)86
  • NEMA/IEC Frame145JM
  • For Use WithNonflammable Liquids Compatible with Pump Component Materials
  • ApplicationWater Circulation Booster Service Water Transfer
  • Agency ComplianceCSA, CUS, UL Listed
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.