Skip Content

5.5mm Stainless Steel Single Spiral Brush, Wire Dia. 0.003", Shank Size 0.110", PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5.5mm Stainless Steel Single Spiral Brush, Wire Dia. 0.003", Shank Size 0.110", PK 12

Price $50.50 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CHK3
  • Mfr. Model # 81A55M
  • UNSPSC # 27111907
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FLEX-HONE® single spiral brush is a miniature deburring tool constructed with stainless steel bristles. These bristles are effective in removing chips and breakout burrs on cast iron and steel, especially on small diameter holes requiring finishing hand work. Twisted wire stem fits in collets, chucks, or similar holding devices.

View More

Technical Specs

  • Item Single Spiral Brush
  • Fill Material Stainless Steel
  • Brush Dia. 5.5mm
  • Wire Dia. 0.003"
  • Shank Size 0.110"
  • Trim Length 1"
  • Overall Length 3"
  • Max. RPM 1200
  • For Use With Hand, Drills, Drill Presses, CNC Machines
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Switzerland, Germany, Denmark, Spain, France, United Kingdom, Italy, Japan, South Korea, Netherlands, Norway, Portugal and Sweden.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.