Skip Content

Diamond Flexible Cylinder Hone, Coarse Grade, 170 Grit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Diamond Flexible Cylinder Hone, Coarse Grade, 170 Grit

Price $216.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5HYC1
  • Mfr. Model # BC112170200CD
  • UNSPSC # 27111907
  • Catalog Page # N/A
  • Shipping Weight 0.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FLEX-HONE® surface finishing and deburring tool (or flexible cylinder hone) is designed to finish, deburr, and edge blend in hard materials like carbide, ceramic, and aerospace alloys. Resin bond diamond crystals. Made with premium nickel-coated abrasive. Twisted wire stem for use in any rotating spindle, including hand drills, drill presses, lathes, and CNC equipment. Designed for use in a variety of automotive, hydraulic, pneumatic, and industrial applications.
Note: Always order by your nominal bore diameter. If your nominal bore size is between standard sizes, order the next larger size.

View More

Technical Specs

  • Item Flexible Cylinder Hone
  • Bore Dia. 1-1/2"
  • Abrasive Material Diamond
  • Grit 170
  • Overall Length 8"
  • Hone Length 3"
  • Grade Coarse
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Switzerland, Germany, Denmark, Spain, France, United Kingdom, Italy, Japan, South Korea, Netherlands, Norway, Portugal and Sweden.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.