Skip Content

Flexible Cyl Hone,BoreDia1-3/4in,120Grit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Flexible Cyl Hone, BoreDia1-3/4in, 120Grit

Price $38.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZYW6
  • Mfr. Model # BC13412
  • UNSPSC # 23171605
  • Catalog Page # 3377
  • Shipping Weight 0.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFlexible Cylinder Hone
  • Bore Dia.1-3/4"
  • Abrasive MaterialSilicon Carbide
  • Grit120
  • GradeCoarse
  • Overall Length8"
  • Hone Length3"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Australia, Belgium, Switzerland, Germany, Denmark, Spain, France, United Kingdom, Italy, Japan, South Korea, Netherlands, Norway, Portugal and Sweden.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Male
Field of Industry:: Machinist
Product used for:: Engine cylinder repair
2 years, 11 months ago
by
Kresgeville, PA
Read all my Q&A
 
Please wait while more information about yanko is loaded.
Additional information about yanko could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the
following: Grainger part number 2ZYW6 is designed for a 1 ¾” cylinder bore only. This type of flex hone will be specific to bore sizes; and do not expand to make up any differences. Unfortunately, Grainger does not offer the proper hone for a 1.774” cylinder bore. The manufacturer, Brush Research Manufacturing may be able to assist in this specific size. The phone number is 323-261-2193

Thank you for using Grainger Ask and Answer
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The Flex-Hone is listed by the nominal bore it is supposed to be used in. If you have a bore between standard hone sizes, the next larger hone should be ordered. In this case, you would order the BC-1-7/8" size. The 1-7/8" tool finishes bores from 1.875 down to 1.751.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Dexi is loaded.
Additional information about Dexi could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:41:11.154-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZYW6, prod, sort_default
1 of 1
  • 2015-03-30T19:41:11.156-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZYW6, prod, sort_default
1 of 1