Skip Content

Expansion Tank, 4.8 Gal,14 1/2H x 11 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Expansion Tank, 4.8 Gal, 14 1/2H x 11 Dia

Price $88.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GVU9
  • Mfr. Model # PH 12
  • UNSPSC # 24111810
  • Catalog Page # 3811
  • Shipping Weight 9.5 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExpansion Tank
  • TypeThermal
  • Tank (Gal.)4.8
  • Tank StyleInline
  • Precharge Pressure (PSI)40
  • Acceptance Factor0.40
  • Height (In.)14-1/2
  • Dia. (In.)11
  • Inlet/Outlet NPT (In.)3/4 M
  • Max. Working Pressure (PSI)150
  • Construction MaterialSteel
  • DiaphragmPre Pressurized, Butyl
  • Max. Temp. (F)200
  • Agency ComplianceNSF/IAPMO
  • Manufacturers Warranty Length1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - Other Regulated Material

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Warrenty difference between Grainger website and mfg Grainger website mentions a 5 year warranty for this unit while Flexcon paperwork indicates it's only for a year. Based my purchase mainly on the warranty. Unit might be going back for exchange. May 31, 2012
  • 2015-06-29T19:40:23.041-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3GVU9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Putting in a rain water collection tank. I have 2" pvc with minimal 2 psi in from tanks, want 40 psi in 3/4" out for sprinklers.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MarktheArch is loaded.
Additional information about MarktheArch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These tanks are designed to assist with pressure expansion in a plumbing or heating system, unfortunately they will not assist with adding pressure to the line. To add pressure you will need a pressure boosting pump. Please contact us at 1-800-GRAINGER to discuss what flow rate in gallons per minute you will need at the stated 40 PSI and we will be happy to assist you.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:43:06.067-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVU9, prod, sort_default
1 of 1
  • 2015-06-29T19:43:06.069-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVU9, prod, sort_default
1 of 1