Skip Content

#2 Clipper Galv. Steel lace,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

#2 Clipper Galv. Steel lace, PK10

Price $64.05 / pkg. of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TJV1
  • Mfr. Model # 28000310
  • UNSPSC # 24101718
  • Catalog Page # 1532
  • Shipping Weight 1.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConveyor Belt Lacing
  • Type#2 Clipper Lace
  • Length (In.)12
  • MaterialGalvanized Steel
  • Package Quantity10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Belt Lacing and Lacing Tools
Use for industrial applications including floor-processing.
Clipper® Lacing
Provides gripping pattern with holding power that retains belt integrity. Requires tooling for application. Compliant for reduced operating noise.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about nsayles is loaded.
Additional information about nsayles could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: yes this include the lacing and the pin.
Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about bettina is loaded.
Additional information about bettina could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Bliz35 is loaded.
Additional information about Bliz35 could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger part number 2TJV1 will come with the pin. #1 lacing is good for belt thickness of 1/8” to 5/32”, and the #2 lace is for 5/32” to 3/16”.
Thank you for using Grainger Ask and Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-05-25T20:03:53.134-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TJV1, prod, sort_default
1 of 1
  • 2015-05-25T20:03:53.138-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TJV1, prod, sort_default
1 of 1