Skip Content

Wildland Pump, 300 ft. Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Wildland Pump, 300 ft. Hose

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6ATM7
  • Mfr. Model # QW100M
  • UNSPSC # 46191605
  • Catalog Page # N/A
  • Shipping Weight 162.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dependable sprayer mounts to emergency vehicles to provide all-day service. The sealed, weatherproof motor runs on 12V battery with digital battery status readout; instant on/off helps save battery life.

View More

Technical Specs

  • Item Wildland Firefighting Sprayer
  • Application Firefighting
  • Pump Plunger Pump w/ Viton Seals
  • Pressure Release Pressure Control With By-Pass Agitation: 10-150 Psi, 600 Psi Liquid-Filled Gauge, Full By-Pass/Agitation/Priming Valve
  • PSI 150 psi
  • Motor 12 V DC, 10A-30A Draw, Sealed Weatherproof Design
  • Flow Rate 3 gpm
  • Disconnect Switch and Cable
  • Reel Type Manual
  • Hose Length 300 ft.
  • Hose Dia. 3/8"
  • Handle Spray Gun
  • Handle Material Steel
  • Gauge 14 ga.
  • Frame Material Steel
  • Battery Type Series 27 Deep Cycle Battery
  • Charger Integrated Charging System: Fully Automatic, Selectable 2A/10A/15A, Charge Maintainer, Status Indicator
  • Color Red
  • Features Instant On/Off That Saves Battery Life. Integrated Battery Charging System, Digital Battery Status Readout. Quick Connects Foster Automatic Shut-Off Socket And Swivel Plug. Patented Design Which Provides High Performance While Using Lowest Amperage
  • Includes Includes Spray Gun/Nozzle, Battery Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.