Skip Content

Adjustable Compartment Box,Translucent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Adjustable Compartment Box, Translucent

Price $9.72 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 30C441
  • Mfr. Model # T5008
  • UNSPSC # 24112401
  • Catalog Page # 2045
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adjustable Compartment Box
  • Number of Compartments 4 to 48
  • Number of Removable Dividers 20
  • Overall Width 14-1/4"
  • Overall Height 1-15/16"
  • Overall Depth 9-1/8"
  • Compartment Height 1-3/4"
  • Compartment Width 2"
  • Compartment Depth 13-11/16"
  • Material Translucent Polypropylene
  • Color Translucent
  • Latch Type Double
  • Latch Color Green
  • Includes (2) Positive Locking Latches, Detachable Lid, 20 Removable Dividers, and Eco-Friendly Additive
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Adjustable Bin Storage Compartment Boxes
• Translucent lid allows quick view of contents
• Durable polypropylene construction
See-through boxes feature a detachable lid and movable dividers for easy reconfiguration. Resist most common chemicals, gasoline, and oil. Ribbed IDS models provide ultimate organization with the flexibility to move each divider 1/16" along the compartment. Biodegradable units are also 100% recyclable. Tuff Tainer® features ZeRust®-infused polypropylene creating a nontoxic, odorless, FDA-approved, maintenance-free vapor shield to eliminate corrosion on stored metal items. Tarnish Inhibitor dividers provide safe, long-term protection for sterling silver items and prevents tarnishing for up to 5 years.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.