Skip Content

 
First Aid Storage Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Storage Case

Technical Specs

  • Item First Aid Storage Case 
  • Color Safety Orange 
  • Material Polypropylene 
Height
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Height
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
6772PM
10-1/2"
17-1/2"
10-1/4"

$81.30 / each

Enter location to check availability
Catalog Page #  NA

Price $81.30 / each

Technical Specs

  • Item First Aid Storage Case
  • Color Safety Orange
  • Material Polypropylene
  • Height 10-1/2"
  • Length 17-1/2"
  • Width 10-1/4"
6774PM
10-1/2"
19"
11-1/2"

$125.25 / each

Enter location to check availability
Catalog Page #  NA

Price $125.25 / each

Technical Specs

  • Item First Aid Storage Case
  • Color Safety Orange
  • Material Polypropylene
  • Height 10-1/2"
  • Length 19"
  • Width 11-1/2"
6776PM
11-3/4"
19-1/2"
11-1/2"

$192.00 / each

Enter location to check availability
Catalog Page #  NA

Price $192.00 / each

Technical Specs

  • Item First Aid Storage Case
  • Color Safety Orange
  • Material Polypropylene
  • Height 11-3/4"
  • Length 19-1/2"
  • Width 11-1/2"
6763PM
15"
19-1/2"
10-3/8"

$309.75 / each

Enter location to check availability
Catalog Page #  NA

Price $309.75 / each

Technical Specs

  • Item First Aid Storage Case
  • Color Safety Orange
  • Material Polypropylene
  • Height 15"
  • Length 19-1/2"
  • Width 10-3/8"
6770PM
7"
16-3/8"
8-5/8"

$55.85 / each

Enter location to check availability
Catalog Page #  NA

Price $55.85 / each

Technical Specs

  • Item First Aid Storage Case
  • Color Safety Orange
  • Material Polypropylene
  • Height 7"
  • Length 16-3/8"
  • Width 8-5/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms