Skip Content

Adjustable Compartment Box,Translucent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Adjustable Compartment Box, Translucent

Price $15.48 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MU44
  • Mfr. Model # T9007
  • UNSPSC # 24112401
  • Catalog Page # 2045
  • Shipping Weight 2.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAdjustable Compartment Box
  • Number of Compartments6 to 18
  • Number of Removable Dividers12
  • Overall Width15"
  • Overall Height3-1/2"
  • Overall Depth14"
  • Compartment Height3"
  • Compartment Width13-1/8"
  • Compartment Depth13-1/8"
  • MaterialPolypropylene
  • ColorTranslucent
  • Latch TypeDouble
  • Includes(2) Positive Locking Latches, Recessed Handle, and 12 Removable Dividers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Adjustable Bin Storage Compartment Boxes
• Translucent lid allows quick view of contents
Flambeau
• Durable polypropylene construction
See-through boxes feature a detachable lid and movable dividers for easy reconfiguration. Resist most common chemicals, gasoline, and oil. Ribbed IDS models provide ultimate organization with the flexibility to move each divider 1/16" along the compartment. Biodegradable units are also 100% recyclable. Tuff Tainer® features ZeRust®-infused polypropylene creating a nontoxic, odorless, FDA-approved, maintenance-free vapor shield to eliminate corrosion on stored metal items. Tarnish Inhibitor dividers provide safe, long-term protection for sterling silver items and prevents tarnishing for up to 5 years.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I do model horse showing & I've got a box that looks just like this one with the name "ArtBen" on it.......I think I got it at a hobby store, but I can't find another one! It needs to be at least 3" deep to accommodate the tiny saddles :-)
11 months ago
by
Read all my Q&A
 
Please wait while more information about carousel1093 is loaded.
Additional information about carousel1093 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: L 14" x W 15" x D 3 1/2".

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
Has staff answer
 
1 answer

Similar box but larger?

Is there a similar case to this but larger? Roughly 15" W x 17" L x 2" H with 24 or so compartments.

Also do you have any cases like this but with two parts where one section is comparmented and the other is not?

Thanks.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Magnum is loaded.
Additional information about Magnum could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I am unable to locate what you have described but, for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-25T19:42:01.924-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MU44, prod, sort_default
1 of 1
  • 2015-04-25T19:42:01.926-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MU44, prod, sort_default
1 of 1