Skip Content

Metal Detector,Hand-Held,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Metal Detector, Hand-Held, Plastic

Price $132.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20KZ02
  • Mfr. Model # CW-20
  • UNSPSC # 41111903
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metal Detector
  • Type Hand-Held
  • Material Plastic
  • Inside Length (In.) 16.5
  • Inside Width (In.) 3.5
  • Inside Height (In.) 1.4
  • Inside Depth (In.) 1
  • Exterior Length (In.) 16.5
  • Exterior Width (In.) 3.5
  • Exterior Height (In.) 1.4
  • Exterior Depth (In.) 1.4
  • Thickness (In.) 1.4
  • Weight (Lbs.) 0.9
  • Audio Alarm Yes
  • Operating Frequency (Hz) 3 Alterante Frequencies
  • Max. Operating Temp. 160 Degrees F
  • Indicator LED
  • Battery 9V
  • Battery Life 40 hr.
  • Standards NILECJ-0602.00
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This high-performance metal detector is designed to locate ferrous and non-ferrous metals, with three frequency options to help eliminate the possibility of interference. It also features a "momentary low" switch to eliminate interference from steel rebar in concrete floors. Choice of audio or silent vibrate alarm.


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.