Skip Content

Rugged,100 Person,First Aid Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rugged, 100 Person, First Aid Kit

Price $1,056.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6GJP2
  • Mfr. Model # M3101
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Emergency Medical Kit
  • Kit Type Unitized
  • Number of Components 335
  • People Served 100 Plus
  • Case Material Pelican
  • Color Yellow
  • Height 8"
  • Width 17"
  • Depth 8"
  • Includes First Voice EID; 3-Year Warranty, 7 Color-Coded Zipper Bags, Velcro-attached to Rugged, Prepackaged Supplies Matching Color-Coded Buttons on The EID, First Voice Responder's Handbook (140+ Pages), Pull-Tight Seal System to Show "Ready to Run" Status, First Aid Report Pad, Bloodborne Pathogen Clean Up Kit, AmpuSave, Inventory Refill Checklist Including Expiration Dates, Emergency Information Questionnaires for Handoff to EMTs
  • Standards OSHA 194.07, OSHA 1910.1030, OSHA 1910.151, ANSI Z308, 29CFR, FCC Compliant, CE Certified, IP Rating, American Heart Association/ECC Guideline Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Belgium, Switzerland, China, Germany, Denmark, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Ireland, Isle of Man, Iceland, Italy, Luxembourg, Morocco, Malta, Netherlands, St. Pierre and Miquelon, Portugal, Sweden, Turkey and Taiwan.

  • This item is restricted for international sale.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.