Skip Content

Emergency Medical Kit,100 Person close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Emergency Medical Kit, 100 Person

FIRST VOICE

Price: $1,056.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 6GJN8
  • Mfr. Model # F3101
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 12.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEmergency Medical Kit
  • Kit TypeUnitized
  • Number of Components335
  • People Served100 Plus
  • Case MaterialCordura(R)
  • ColorRed
  • Height13"
  • Width13"
  • Depth13"
  • IncludesHeartsine AED(For fv/mxx99 Products), First Voice EID (For Both fv/mxx01 and fv/mxx99 Products), High Quality Durable Case Or Bag System and Prepackaged Color-Coded First Aid/Ppe Supplies Matching Eid Buttons, Ampusave, Bbp Cleanup Kit, Ems Handoff Forms, First Aid Report Forms, Inventory Refill Checklist, Maintenance Checklist, Inspection Tag, Tamperproof Seal System, Responder Handbook (140+ Pages), User Manuals and Instruction Cards, 10-Year Warranty on AED, and 3-Year Warranty on First Voice Products
  • StandardsOSHA 194.07, OSHA 1910.1030, OSHA 1910.151, ANSI Z308, 29CFR, FCC Compliant, CE Certified, IP Rating, American Heart Association/ECC Guideline Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Belgium, Switzerland, China, Germany, Denmark, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Ireland, Isle of Man, Iceland, Italy, Luxembourg, Morocco, Malta, Netherlands, St. Pierre and Miquelon, Portugal, Sweden, Turkey and Taiwan.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.