Skip Content

First Aid Emergency Instruction Device close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Emergency Instruction Device

Price $388.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GJN5
  • Mfr. Model # AVU5001
  • UNSPSC # 60106108
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Manual
  • Type Electronic
  • Format American Heart Association & ECC protocol compliant for first aid / CPR standards
  • Height 1-1/4"
  • Width 9"
  • Depth 11"
  • Language English & Spanish default. Multi-lingual and available in European English, Dutch, German and French with other languages forthcoming.
  • Provides Real-time first aid, homeland security or emergency event procedure instructions to follow that are in compliance with certified training standards. (audio and video instructions). Updateable to allow for any CPR or first aid standards.
  • Standards American Heart Association compliant, American Disability Act compliant (LCD display along with audio instructions), OSHA BEST PRACTICES First Aid programs compliant, CE and FCC certification tested and approved.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Belgium, Switzerland, China, Germany, Denmark, Spain, Finland, France, United Kingdom, Greece, Hong Kong, Hungary, Ireland, Isle of Man, Iceland, Italy, North Korea, Luxembourg, Morocco, Malta, Netherlands, St. Pierre and Miquelon, Portugal, Sweden, Turkey and Taiwan.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.