Skip Content

Dfbrlatr Accsry,AED Elctrods,AED Bttry close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Dfbrlatr Accsry, AED Elctrods, AED Bttry

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6GJN4
  • Mfr. Model # PP01X
  • UNSPSC # 42172101
  • Catalog Page # N/A
  • Shipping Weight 0.6 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dfbrlatr Accsry, AED Elctrods, AED Bttry
  • Cycles per Charge Greater Than (30) Shocks At 200J or 6 hr. of Continuous Monitoring
  • Cable Length 42"
  • Shelf Life 3.5 yr. From Date of Manufacture
  • For Use With Heartsine AED, First Voice Set Systems, First Voice Responder Kits, First Voice AED Package, First Voice Complete AED Package, First Voice First Aid Kits, First Voice First Aid or Responder Bags with AED
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following countries: Belgium, Switzerland, China, Germany, Denmark, Spain, France, United Kingdom, Hong Kong, Ireland, Israel, India, Iceland, Italy, Japan, Netherlands, Portugal, Sweden, Singapore, Turkey and Taiwan.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.