Skip Content

Smoke Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Smoke Alarm

FIRST ALERT


Technical Specs

  • ItemSmoke Alarm 
  • Digital ReadoutNo 
Detection Method
Please Select
Interconnection Capability
Please Select
Power Source
Please Select
Audible Alert
Please Select
Diameter
Please Select
Height
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Detection Method
Interconnection Capability
Power Source
Audible Alert
Diameter
Height
Availability
Price
Qty
SA340B
Ionization
No
(3) 3V Lithium
85dB @ 10 ft., Audio
5-5/8"
2"

$77.00 / each

Smoke Alarm,Ionization,Lithium
Catalog Page #  2457 

Price: $77.00 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodIonization
  • Interconnection CapabilityNo
  • Power Source(3) 3V Lithium
  • Audible Alert85dB @ 10 ft., Audio
  • Diameter5-5/8"
  • Height2"
  • Digital ReadoutNo
FG250B
Ionization
No
9V
85dB @ 10 ft., Audio
4-1/4"
1-1/2"

$19.99 / each

Smoke Alarm,Ionization,9V
Catalog Page #  2457 

Price: $19.99 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodIonization
  • Interconnection CapabilityNo
  • Power Source9V
  • Audible Alert85dB @ 10 ft., Audio
  • Diameter4-1/4"
  • Height1-1/2"
  • Digital ReadoutNo
FG250LB
Ionization
No
9V Lithium
85dB @ 10 ft., Audio
4-1/4"
1-1/2"

$50.90 / each

Smoke Alarm,Ionization,Lithium
Catalog Page #  2457 

Price: $50.90 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodIonization
  • Interconnection CapabilityNo
  • Power Source9V Lithium
  • Audible Alert85dB @ 10 ft., Audio
  • Diameter4-1/4"
  • Height1-1/2"
  • Digital ReadoutNo
SA710B
Photoelectric
No
9V
85dB @ 10 ft., Audio
5"
2"

$43.25 / each

Smoke Alarm,Photoelectric,9V
Catalog Page #  2457 

Price: $43.25 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodPhotoelectric
  • Interconnection CapabilityNo
  • Power Source9V
  • Audible Alert85dB @ 10 ft., Audio
  • Diameter5"
  • Height2"
  • Digital ReadoutNo
SA511B
Photoelectric
Yes
(2) AA Batteries
85dB @ 10 ft.
5"
2"

$84.20 / each

Smoke Alarm,Wireless Battery
Catalog Page #  2457 

Price: $84.20 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodPhotoelectric
  • Interconnection CapabilityYes
  • Power Source(2) AA Batteries
  • Audible Alert85dB @ 10 ft.
  • Diameter5"
  • Height2"
  • Digital ReadoutNo
7010BSL
Photoelectric
Yes
110V
85dB @ 10 ft.
5"
4"

$154.75 / each

Smoke Alarm, Strobe,120V AC/DC
Catalog Page #  2457 

Price: $154.75 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodPhotoelectric
  • Interconnection CapabilityYes
  • Power Source110V
  • Audible Alert85dB @ 10 ft.
  • Diameter5"
  • Height4"
  • Digital ReadoutNo
SA520B
Photoelectric
Yes
120VAC, (2) AA
85dB @ 10 ft.
5"
2"

$100.15 / each

Smoke Alarm, 120V AC/DC
Catalog Page #  2457 

Price: $100.15 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodPhotoelectric
  • Interconnection CapabilityYes
  • Power Source120VAC, (2) AA
  • Audible Alert85dB @ 10 ft.
  • Diameter5"
  • Height2"
  • Digital ReadoutNo