View Product Family
Smoke Alarm, 120V AC/DC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Smoke Alarm, 120V AC/DC

FIRST ALERT

Price: $100.15 / each

Product ships within 7 business days from supplier
  • Item # 48Z668
  • Mfr. Model # SA520B-WWG
  • UNSPSC # 46191501
  • Catalog Page # 2457
  • Shipping Weight 0.66 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodPhotoelectric
  • Interconnection CapabilityYes
  • Power Source120VAC, (2) AA
  • Audible Alert85dB @ 10 ft.
  • Visual AlertRed LED
  • Diameter5"
  • Height2"
  • Depth2"
  • Digital ReadoutNo
  • Battery BackupYes
  • FeaturesBridge Unit-Wireless & Hardwired Photoelectric 120-Volt AC/DC Smoke Alarm, 10 year limited warranty, 915MHz with 65K security codes and 3 channel hopping
  • Hush ButtonYes
  • Test ButtonYes
  • Locking PinYes
  • Operating Temp.40 Degrees to 100 Degrees F
  • StandardsUL217
  • Includes(2) AA
  • Manufacturers Warranty Length10 Year Limited

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

alarm 482668 specs

when this alarm goes off will it cause all other alarms connected to the same electrical line to go off too?
8 months ago
by
Read all my Q&A
 
Please wait while more information about henryhiggens is loaded.
Additional information about henryhiggens could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

When one alarm goes off all other alarms connected to the same electrical line will go off as well. You can interconnect up to 12 smoke alarms.

Thank you for using Grainger Ask and Answer
8 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1

Ask and Answer Disclaimer:
Grainger is neither responsible for, not does it endorse, the content of any statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger.

The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any statements posted, including statements posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such statements.

Use of any linked web site provided in a post is at the user's own risk. This site should not replace the use by you of any technical product manual or other professional resource or adviser available to you.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger's product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect.

The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer. same on category AAA as well