Skip Content

Smoke Alarm,Photoelectric,9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Smoke Alarm, Photoelectric, 9V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2FTP3
  • Mfr. Model # SA710B
  • UNSPSC # 46191501
  • Catalog Page # N/A
  • Shipping Weight 0.56 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Responds best to slow-smoldering fires. Test/Reset button tests alarm circuitry, alarm activation, and battery function. Easy installation. Provides continuous alarm operations during a power outage. Features red LED power-on indicator, tamperproof locking pin, and low-battery warning.

View More

Technical Specs

  • Item Smoke Alarm
  • Detection Method Photoelectric
  • Interconnection Capability No
  • Power Source 9V
  • Audible Alert 85dB @ 10 ft., Audio
  • Visual Alert Red LED
  • Diameter 5"
  • Height 2"
  • Digital Readout No
  • Battery Backup No
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin Yes
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards UL217
  • Manufacturers Warranty Length 10 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.