Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Carbon Monoxide Alarm


Technical Specs

  • ItemCarbon Monoxide Alarm 
Detection Method
Please Select
Interconnection Capability
Please Select
Power Source
Please Select
Audible Alert
Please Select
Diameter
Please Select
Height
Please Select
Digital Readout
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Detection Method
Interconnection Capability
Power Source
Audible Alert
Diameter
Height
Digital Readout
Price
Qty
Please use Qty box to add item(s) to cart.
CO410B
Electrochemical
No
(2) AA
85dB @ 10 ft., Chirp
3-1/3"
Yes

$74.25 / each

Enter location to check availability
Carbon Monoxide Alarm,Electrochemical
Catalog Page #  2486 

Price $74.25 / each

Technical Specs

  • ItemCarbon Monoxide Alarm
  • Detection MethodElectrochemical
  • Interconnection CapabilityNo
  • Power Source(2) AA
  • Audible Alert85dB @ 10 ft., Chirp
  • Height3-1/3"
  • Digital ReadoutYes
CO605B
Electrochemical
No
120VAC, (2) AA
85dB @ 10 ft., Beep
3-1/3"
No

$77.75 / each

Enter location to check availability
Carbon Monoxide Alarm,Electrochemical
Catalog Page #  2486 

Price $77.75 / each

Technical Specs

  • ItemCarbon Monoxide Alarm
  • Detection MethodElectrochemical
  • Interconnection CapabilityNo
  • Power Source120VAC, (2) AA
  • Audible Alert85dB @ 10 ft., Beep
  • Height3-1/3"
  • Digital ReadoutNo
CO615B
Electrochemical
No
120VAC, (2) AA
85dB @ 10 ft., Beep
3-1/3"
Yes

$59.05 / each

Enter location to check availability
Carbon Monoxide Alarm,Electrochemical
Catalog Page #  NA

Price $59.05 / each

Technical Specs

  • ItemCarbon Monoxide Alarm
  • Detection MethodElectrochemical
  • Interconnection CapabilityNo
  • Power Source120VAC, (2) AA
  • Audible Alert85dB @ 10 ft., Beep
  • Height3-1/3"
  • Digital ReadoutYes
CO604B
Electrochemical
No
120VAC, 9V
85dB @ 10 ft., Horn
6"
No

$48.83 / each

Enter location to check availability
Carbon Monoxide Alarm,Electrochemical
Catalog Page #  2486 

Clearance Price $48.83 / each

Price $51.40 / each

Technical Specs

  • ItemCarbon Monoxide Alarm
  • Detection MethodElectrochemical
  • Interconnection CapabilityNo
  • Power Source120VAC, 9V
  • Audible Alert85dB @ 10 ft., Horn
  • Height6"
  • Digital ReadoutNo
CO614B
Electrochemical
No
120VAC, 9V
85dB @ 10 ft., Horn
6"
Yes

$64.13 / each

Enter location to check availability
Carbon Monoxide Alarm,Electrochemical
Catalog Page #  2486 

Clearance Price $64.13 / each

Price $67.50 / each

Technical Specs

  • ItemCarbon Monoxide Alarm
  • Detection MethodElectrochemical
  • Interconnection CapabilityNo
  • Power Source120VAC, 9V
  • Audible Alert85dB @ 10 ft., Horn
  • Height6"
  • Digital ReadoutYes
CO400B
Electrochemical
No
9V
85dB @ 10 ft., Chirp
3-1/3"
No

$32.20 / each

Enter location to check availability
Carbon Monoxide Alarm,Electrochemical
Catalog Page #  2486 

Price $32.20 / each

Technical Specs

  • ItemCarbon Monoxide Alarm
  • Detection MethodElectrochemical
  • Interconnection CapabilityNo
  • Power Source9V
  • Audible Alert85dB @ 10 ft., Chirp
  • Height3-1/3"
  • Digital ReadoutNo
CO511B-WWG
Photoelectric
Yes
(2) AA
85dB @ 10 ft.
5"
2"
No

$115.25 / each

Enter location to check availability
Carbon Monoxide Alarm, Wireless Battery
Catalog Page #  2486 

Price $115.25 / each

Technical Specs

  • ItemCarbon Monoxide Alarm
  • Detection MethodPhotoelectric
  • Interconnection CapabilityYes
  • Power Source(2) AA
  • Audible Alert85dB @ 10 ft.
  • Diameter5"
  • Height2"
  • Digital ReadoutNo
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More