Skip Content

Response First Aid Kit,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Response First Aid Kit, White

Price $248.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WHU4
  • Mfr. Model # FA-504
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 7.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable, lightweight kit makes it easy to bring essential first aid supplies anywhere they're needed.

View More

Technical Specs

  • Item Response First Aid Kit
  • Kit Type Bulk
  • Number of Components 269
  • People Served 25
  • Case Material Carry Case
  • Color White
  • Height 8-1/2"
  • Width 7-3/4"
  • Depth 16-1/4"
  • Includes (25) 3/4" x 3" Adhesive Plastic Bandages, (30) 1" x 3" Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (10) 2" x 4" Elbow & Knee Plastic Bandages, (10) 3/8" x 1-1/2" Junior Plastic Bandages, (5) 1-1/2" x 1-1/2" Patch Plastic Bandages, (4) Medium Butterfly Wound Closures, (4) Large Butterfly Wound Closures, (10) 1" x 3" Adhesive Plastic Bandages, (3) 2" x 3" Non-Stick Pads, (3) 3" x 4" Non-Stick Pads, (8) 2" x 2" Gauze Dressing Pads, (4) 3" x 3" Gauze Dressing Pads, (4) 4" x 4" Gauze Dressing Pads, (4) Transparent Dressings, 2.375" x 2.75", (4) 5" x 9" Trauma Pads, (2) 2" Conforming Gauze Roll Bandages, (2) 3" Conforming Gauze Roll Bandages, (2) 36" Triangular Sling/Bandage, W/2 Safety Pins, (4) Aspirin Tablets, (4) Ibuprofen Tablets, (8) Extra-Strength Non-Aspirin Tablets, (4) Antacid Tablets, (4) Antihistamine Tablets, (24) Alcohol Cleansing Pads, (18) Bzk Antiseptic Towelettes, (3) Castile Soap Towelettes, (1) Triple Antibiotic Ointment, 1/2 oz., (2) Burn Relief Packs, 3.5 Gm., (9) Insect Sting Relief Pads, (6) Povidone-Iodine Infection Control Wipes, (1) Antiseptic Spray, 3 oz. Aerosol, (1) 3" x 5 yd. Elastic Bandage Wrap, W/2 Fasteners, Latex Free, (1) 1" x 10 yd. Clear First Aid Tape Roll, (1) 1" x 5 yd. Waterproof First Aid Tape Roll, (2) 6" x 9" Instant Cold Compresses, (1) 4" x 5" Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz., (1) Cpr One-Way Valve Face Shield, Latex Free, (1) Emergency Blanket, (3) 6" x 3/4" Finger Splints, (2) Medium #2 Safety Pins, (6) 3" Cotton Tipped Applicators, Sterile, (1) Digital Thermometer, (4) Exam Quality Vinyl Gloves, (1) Deluxe Scissors, Stainless Steel, (1) Deluxe Tweezers, Stainless Steel, (1) 4 oz. Hand Sanitizer, (1) Splinter-Out, 10 Per Small Hinged Plastic Case, (1) 3-3/4" x 27" Rolled Wire Splint, (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.