Skip Content

Outdoor Survival Kit,205 Piece,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Outdoor Survival Kit, 205 Piece, Orange

Price $47.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5DXY6
  • Mfr. Model # FAO-440
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 1.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Survival Kit
  • Number of Components 205
  • Case Material Nylon
  • Color Orange
  • Height 11-3/4"
  • Length 9-1/4"
  • Width 2"
  • Includes (50) Adhesive Plastic Bandages, 3/4" X 3", (25) Fabric Bandages, 3/4" X 3", (10) Fabric Bandages, 1" X 3", (4) Knuckle Fabric Bandages, (4) Fingertip Fabric Bandages, (2) Elbow & Knee Plastic Bandages, 2" X 4", (10) Junior Plastic Bandages, 3/8" X 1-1/2", (3) Butterfly Wound Closures, (1) Trauma Pad, 5" X 9", (10) Gauze Dressing Pads, 2" X 2", (4) Gauze Dressing Pads, 3" X 3", (2) Gauze Dressing Pads, 4" X 4", (1) Conforming Gauze Roll Bandage, 2", (4) Aspirin Tablets, (4) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (12) Alcohol Cleansing Pads, (12) Bzk Antiseptic Towelettes, (3) Antibiotic Ointment Packs, (3) First Aid Cream Packs, (3) Insect Sting Relief Pads, (3) Castile Soap Towelettes, (2) First Aid Tape Roll, 1/2" X 5 yd., (1) Instant Cold Compress, 4" X 5", (1) Burn Relief Pack, 3.5 Gm., (1) Sterile Eye Pad, (1) Sunscreen Pack, (2) Lip Ointment Packs, (4) Moleskin Squares, 2" X 2", (1) Finger Splint, 6" X 11/16", (10) Cotton-Tipped Applicators, 3", (2) Safety Pins, (2) Exam Quality Vinyl Gloves, (1) Scissors, Nickel Plated, 4-1/2", (1) Tweezers, 3", (1) First Aid Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Emergency Medical Kits
Contain essential items for emergency preparedness.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.