Skip Content

 
Gauze Wrap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gauze Wrap

Technical Specs

  • Item Gauze Wrap 
  • Sterile/Non-Sterile Sterile 
  • Color White 
  • Waterproof No 
  • Package Type Bulk 
  • Length 4-1/10 yd. 
Material
Please Select
Width
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Material
Width
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
M217-12
Cotton/Polyester
1"

$17.15 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $17.15 / pkg. of 12

Technical Specs

  • Item Gauze Wrap
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton/Polyester
  • Waterproof No
  • Package Type Bulk
  • Width 1"
  • Length 4-1/10 yd.
M218-12
Cotton/Polyester
2"
ANSI/ISEA Z308.1-2015

$18.16 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $18.16 / pkg. of 12

Technical Specs

  • Item Gauze Wrap
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton/Polyester
  • Waterproof No
  • Package Type Bulk
  • Width 2"
  • Length 4-1/10 yd.
  • Standards ANSI/ISEA Z308.1-2015
M220-12
Cotton/Polyester
4"
ANSI/ISEA Z308.1-2015

$35.05 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $35.05 / pkg. of 12

Technical Specs

  • Item Gauze Wrap
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Cotton/Polyester
  • Waterproof No
  • Package Type Bulk
  • Width 4"
  • Length 4-1/10 yd.
  • Standards ANSI/ISEA Z308.1-2015
M219-12
Gauze
3"
ANSI/ISEA Z308.1-2015

$23.84 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $23.84 / pkg. of 12

Technical Specs

  • Item Gauze Wrap
  • Sterile/Non-Sterile Sterile
  • Color White
  • Material Gauze
  • Waterproof No
  • Package Type Bulk
  • Width 3"
  • Length 4-1/10 yd.
  • Standards ANSI/ISEA Z308.1-2015
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More