Skip Content

 
First Aid Kit, Unitized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Unitized


Technical Specs

  • Item First Aid Kit 
  • Kit Type Unitized 
  • Color White 
Mount Type
Please Select
Number of Components
Please Select
Case Material
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Color Code
Please Select
People Served
Please Select
Number of Shelves
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Mount Type
Number of Components
Case Material
Waterproof
Height
Width
Depth
Color Code
People Served
Number of Shelves
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
253-U/FAO
Portable
114
Plastic
Yes
6-5/16"
2-3/8"
No
1

$61.20 / each

Enter location to check availability
Catalog Page #  NA

Price $61.20 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable
  • Kit Type Unitized
  • Number of Components 114
  • Case Material Plastic
  • Color White
  • Waterproof Yes
  • Width 6-5/16"
  • Depth 2-3/8"
  • Color Code No
  • Number of Shelves 1
248-O/P
Portable, Wall Mount
1060
Metal
No
22-3/8"
15"
5-5/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
150
4
OSHA, ANSI

$353.50 / each

Enter location to check availability
Catalog Page #  NA

Price $353.50 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 1060
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 22-3/8"
  • Width 15"
  • Depth 5-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 150
  • Number of Shelves 4
  • Standards OSHA, ANSI
247-O/P
Portable, Wall Mount
1096
Metal
No
16-1/2"
15"
5-1/2"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
100
3
OSHA, ANSI

$264.25 / each

Enter location to check availability
Catalog Page #  NA

Price $264.25 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 1096
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 16-1/2"
  • Width 15"
  • Depth 5-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 100
  • Number of Shelves 3
  • Standards OSHA, ANSI
242-AN
Portable, Wall Mount
157
Metal
No
9-7/8"
9-1/2"
2-5/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
50
ANSI

$126.90 / each

Enter location to check availability
Catalog Page #  NA

Price $126.90 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 157
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 9-7/8"
  • Width 9-1/2"
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 50
  • Standards ANSI
249-O/P
Portable, Wall Mount
1718
Metal
No
26"
19-1/2"
5-1/2"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
200
5

$460.50 / each

Enter location to check availability
Catalog Page #  NA

Price $460.50 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 1718
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 26"
  • Width 19-1/2"
  • Depth 5-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 200
  • Number of Shelves 5
243-AN
Portable, Wall Mount
203
Metal
No
9-5/8"
14"
2-5/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
75
2
ANSI

$88.10 / each

Enter location to check availability
Catalog Page #  NA

Price $88.10 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 203
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 9-5/8"
  • Width 14"
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 75
  • Number of Shelves 2
  • Standards ANSI
1001-RC-0103
Portable, Wall Mount
206
Plastic
No
4-7/8"
15-1/2"
13-5/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
25 to 50
0
ANSI/ISEA Z308.1-2009

$163.50 / each

Enter location to check availability
Catalog Page #  2240 

Price $163.50 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 206
  • Case Material Plastic
  • Color White
  • Waterproof No
  • Height 4-7/8"
  • Width 15-1/2"
  • Depth 13-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25 to 50
  • Number of Shelves 0
  • Standards ANSI/ISEA Z308.1-2009
245-O/P
Portable, Wall Mount
516
Metal
No
15-3/16"
10-13/16"
4-3/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
75
2

$177.50 / each

Enter location to check availability
Catalog Page #  NA

Price $177.50 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 516
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 15-3/16"
  • Width 10-13/16"
  • Depth 4-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 75
  • Number of Shelves 2
240-AN
Portable, Wall Mount
60
Metal
No
5-1/2"
8"
2-3/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
10
1
ANSI

$58.40 / each

Enter location to check availability
Catalog Page #  NA

Price $58.40 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 60
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 5-1/2"
  • Width 8"
  • Depth 2-3/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 1
  • Standards ANSI
241-AN
Portable, Wall Mount
99
Metal
No
6-5/16"
9-1/16"
2-3/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
25
1
ANSI

$83.45 / each

Enter location to check availability
Catalog Page #  NA

Price $83.45 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Unitized
  • Number of Components 99
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 6-5/16"
  • Width 9-1/16"
  • Depth 2-3/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Number of Shelves 1
  • Standards ANSI
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms