Skip Content

First Aid Kit, Bulk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Bulk

FIRST AID ONLY


Technical Specs

  • ItemFirst Aid Kit 
  • Kit TypeBulk 
  • Color CodeNo 
Mount Type
Please Select
Number of Components
Please Select
Case Material
Please Select
Color
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
People Served
Please Select
Number of Shelves
Please Select
Includes
Please Select
Standards
Please Select
Select items to compareView Compare
33 Products
Compare /
Item #
Mfr. Model #
Mount Type
Number of Components
Case Material
Color
Waterproof
Height
Availability
Price
Qty
223-G
Portable
Plastic
White
No
7"

$35.80 / each

First Aid Kit,Bulk,White,25 People
Catalog Page #  NA

Price: $35.80 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofNo
  • Height7"
  • Width10"
  • Depth3-1/4"
  • Color CodeNo
  • People Served25
  • Includes(50) 3/4" x 3" Adhesive Plastic Bandages, (2) 1-1/2" x 3" Knuckle Fabric Bandages, (3) 1-3/4" x 3" Large Fingertip Fabric Bandages, (6) 2" x 2" Gauze Dressing Pads, (3) 2-Pks, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (12) Aspirin Tablets, (6) 2-Pks, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) 1/2" x 5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (1) Sterile Eye Pad, (1) Eye Wash, 4 oz., (2) Exam Quality Vinyl Gloves, (1) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
3PWU2
Portable
106
Plastic
White
Yes
9"

$43.70 / each

First Aid Kit,Bulk,White,106 Pcs,25 Ppl
Catalog Page #  NA

Price: $43.70 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components106
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofYes
  • Height9"
  • Width8-3/8"
  • Depth2-1/2"
  • Color CodeNo
  • People Served25
  • Includes(50) Adhesive Plastic Bandages, 3/4" x 3", (3) Large Fingertip Fabric Bandages, (2) Knuckle Fabric Bandages, (1) Triangular Sling/Bandage, with (2) Safety Pins, 36", (6) Gauze Dressing Pads, 2" x 2", (1) Conforming Gauze Roll Bandage, 2", (1) Trauma Pad, 5" x 9", (1) Sterile Eye Pad, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) Eye Wash, 4 oz., (1) Instant Cold Compress, 4" x 5", (12) Aspirin Tablets, (6) 2-Pks, (1) First Aid Tape Roll, 1/2" x 5 yd., (1) Scissors, 4-1/2", Nickel Plated, (1) Tweezers, 4", Plastic, (2) Exam Quality Vinyl Gloves, 1 Pair, (1) First Aid Guide
  • StandardsOSHA 1910.151b
510-FR
Portable
120
Nylon
Red
No
10-3/4"

$141.45 / each

First Aid Kit,Bulk,Red,120 Pcs,120 Ppl
Catalog Page #  NA

Price: $141.45 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components120
  • Case MaterialNylon
  • ColorRed
  • WaterproofNo
  • Height10-3/4"
  • Width13-3/4"
  • Depth3"
  • Color CodeNo
  • People Served120
  • Number of Shelves0
  • Includes(50) 3/4" x 3" Adhesive Plastic Bandages, (4) 2" x 2" Gauze Dressing Pads, (2) 2-Pks, (4) 3" x 3" Gauze Dressing Pads (2) 2-Pks, (20) 4" x 4" Gauze Dressing Pads (10) 2-Pks, (2) 5" x 9" Trauma Pads, (1) 8" x 10" Trauma Pad, (1) Emergency Pressure Dressing, (3) 2" Conforming Gauze Roll Bandages, (3) 36" Triangular Sling/Bandage, with (2) Safety Pins, (6) Alcohol Cleansing Pads, (3) Burn Relief Packs, 3.5g, (6) Povidone-Lodine Infection Control Wipes, (1) 2" x 5 yd. 3-Cut First Aid Tape, (1) 4" x 5" Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz., (1) 24" x 24" Biohazard Bag, (10) Gallon Capacity, (2) 10" x 12" Ziplock Bags, (1) Cpr 1-Way Valve Face Shield, Latex Free, (1) 52" x 84" Emergency Blanket, (4) Exam Quality Vinyl Gloves, 2 Pairs, (1) 7-1/4" Utility Shears, (1) 3-1/2" Deluxe Tweezers, Stainless Steel, (1) First Aid Guide
3JLT4
Portable
16
Hard Plastic
White
No
6"

$57.05 / each

First Aid Kit,Bulk,White,16 Pcs,16 Ppl
Catalog Page #  NA

Price: $57.05 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components16
  • Case MaterialHard Plastic
  • ColorWhite
  • WaterproofNo
  • Height6"
  • Width9"
  • Depth2-3/8"
  • Color CodeNo
  • People Served16
  • Includes(2) AN146: 1" x 3" Adhesive Plastic Bandages, 16/Box, (1) AN101: 1" x 3" Fabric Bandages, 16/Box, (1) AN206: 3" x 3" Gauze Dressing Pads, 8/Box, (1) AN205: 5" x 9" Trauma Pad, 1/Box, (1) AN266: 3" Compress Bandage, Off Center, 2/Box, (1) AN5071: 40" Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (1) AN4040: First Aid/ Burn Cream Packs, 10/Box, (1) A4003: Antibiotic Ointment Packs, 10/Box, (1) AN5111: 1/2" x 2.5 yd. First Aid Tape Roll, 2/Box, (1) B503: 4" x 5" Instant Cold Compress, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz. Eye Wash, 1/2" x 5 yd. First Aid Tape Roll, 1/Box, (1) AN5112: Exam Quality Vinyl Gloves, 4/Box, (1) First Aid Guide
  • StandardsANSI Z308.1-2003
FAO-142/LAB
Portable
181
Plastic
White
Yes
8"

$46.55 / each

First Aid Kit,Bulk,White,181 Pcs
Catalog Page #  NA

Price: $46.55 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components181
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofYes
  • Height8"
  • Width2-1/2"
  • Depth8"
  • Color CodeNo
  • Number of Shelves1
  • Includes(52) 3/4" x 3" Adhesive Plastic Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (2) 2" x 4" Elbow and Knee Plastic Bandages, (20) 3/8" x 1-1/2" Junior Plastic Bandages, (3) 1-1/2" x 1-1/2" Patch Plastic Bandages, (2) Butterfly Wound Closures, (2) 2" x 3" Non-Stick Pads, (6) 2" x 2" Gauze Dressing Pads, (4) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 3" Conforming Gauze Roll Bandage, (6) Aspirin Tablets, (6) Ibuprofen Tablets, (8) Extra-Strength Non-Aspirin Tablets, (18) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs, (1) Insect Sting Relief Pad, (2) Castile Soap Towelettes, (1) 1/2" x 5 yd. First Aid Tape Roll, (2) 4" x 5" Instant Cold Compresses, (1) Burn Relief Pack, 3.5g, (2) Sterile Eye Pads, (1) Thermometer, 1-Time Use, (10) 3" Cotton Tipped Applicators, (2) Medium #2 Safety Pins, (1) 6" x 3/4" Finger Splint, (2) Exam Quality Vinyl Gloves, (1) 4" Tweezers, Plastic, (1) 4-1/2" Scissors, Nickel Plated, (1) First Aid Guide
3PWU3
Portable
196
Plastic
White
Yes
10-3/4"

$73.00 / each

First Aid Kit,Bulk,White,196 Pcs,50 Ppl
Catalog Page #  NA

Price: $73.00 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components196
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofYes
  • Height10-3/4"
  • Width11-1/4"
  • Depth3"
  • Color CodeNo
  • People Served50
  • Includes(1) G155: 3/4" x 3" Adhesive Plastic Bandages, 100/Box, (2) A202: 2" x 2" Gauze Dressing Pads, (3) 2-Pks, (1) AN205: 5" x 9" Trauma Pad, 1/Box, (2) 2" Conforming Gauze Roll Bandages, (1) 3" Conforming Gauze Roll Bandage, (1) B518: 36" Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) A400: Aspirin Tablets, (10) 2-Pks, (1) B304: BZK Antiseptic Towelettes, 18/Box, (1) A403: Triple Antibiotic Ointment Packs, 10/Box, (1) A301: Insect Sting Relief Pads, 10/Box, (1) 2" x 5 yd. Latex Free Elastic Bandage, (1) 1/2" x 10 yd. First Aid Tape Roll, (1) B503: 4" x 5" Instant Cold Compress, 1/Box, (2) A200: Sterile Eye Pads, 2/Box, (1) Eye Wash, 4 oz., (1) B504: CPR Pack: 1 CPR 1-Way Valve Face Shield, (2) Exam Quality Vinyl Gloves, and (3) BZK Antiseptic Towelettes, All Latex Free, (4) Exam Quality Vinyl Gloves, (2) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
  • StandardsOSHA 1910.151b
FAO-432/LAB07
Portable
200
Vinyl
Blue
Yes
8-1/4"

$28.05 / each

First Aid Kit,Bulk,Blue,200 Pcs,25 Ppl
Catalog Page #  NA

Price: $28.05 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components200
  • Case MaterialVinyl
  • ColorBlue
  • WaterproofYes
  • Height8-1/4"
  • Width6-1/4"
  • Depth2-1/2"
  • Color CodeNo
  • People Served25
  • Number of Shelves0
  • Includes(50) 3/4" x 3" Adhesive Plastic Bandages, (10) 3/4" x 3" Fabric Bandages, (20) 1" x 3" Adhesive Plastic Bandages, (8) Knuckle Fabric Bandages, (8) Fingertip Fabric Bandages, (1) 2" x 4" Elbow and Knee Plastic Bandage, (20) 3/8" x 1-1/2" Junior Plastic Bandages, (12) 7/8" Spot Plastic Bandages, (5) Butterfly Wound Closures, (10) 2" x 2" Gauze Dressing Pads, (2) 3" x 3" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (8) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (4) Antibiotic Ointment Packs, (1) Burn Relief Pack, 3.5g, (1) 1/2" x 5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (1) Sterile Eye Pad, (1) 6" x 11/16" Finger Splint, (1) Emergency Blanket, (10) 3" Cotton Tipped Applicators, (2) Exam Quality Vinyl Gloves, (1) 4" Tweezers, Plastic, (1) First Aid Guide
9303-50P
Portable
237
Plastic
White
Yes
9-3/16"

$82.70 / each

First Aid Kit,Bulk,White,237 Pcs,50 Ppl
Catalog Page #  NA

Price: $82.70 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components237
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofYes
  • Height9-3/16"
  • Width9-3/16"
  • Depth2-3/4"
  • Color CodeNo
  • People Served50
  • Number of Shelves0
  • Includes(125) Plastic Bandages, 1" x 3", (5) Knuckle Fabric Bandages, (5) Fingertip Fabric Bandages, (2) Conforming Gauze Roll Bandages, 3", (2) Triangular Sling/Bandages, 40" with (2) Safety Pins, (12) Gauze Dressing Pads, 3" x 3", (2) Trauma Pads, 5" x 9", (60) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream Packs, 0.9g , (2) Instant Cold Compress, 4" x 5", (2) First Aid Tape Rolls, 1/2" x 10 yd., (1) Scissor, 4-1/2", Nickel Plated, (1) Tweezer, 4", Plastic, 1-Time Use, (4) Exam Quality Vinyl Gloves, (2) Pairs, (1) First Aid Guide
  • StandardsANSI/ISEA Z308.1-2009, Meets Federal OSHA Standards 1910.151b
FAO-181/LAB
Portable
29
Plastic
Yellow
No
3-1/4"

$5.60 / each

First Aid Kit,Bulk,Yellow,29 Pcs
Catalog Page #  NA

Price: $5.60 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components29
  • Case MaterialPlastic
  • ColorYellow
  • WaterproofNo
  • Height3-1/4"
  • Width4-1/4"
  • Depth1/2"
  • Color CodeNo
  • Number of Shelves1
  • Includes(6) Adhesive Plastic Bandages, 3/4" x 3", (10) Junior Plastic Bandages, 3/8" x 1-1/2", (3) Patch Plastic Bandages, 1-1/2" x 1-1/2", (4) Alcohol Cleansing Pads, (2) BZK Antiseptic Towelettes, (1) Antibiotic Ointment Pack, (1) Insect Sting Relief Pad, (1) First Aid Guide, (1) Carry Anywhere Case
FAO-442
Portable
299
Nylon
Blue
Yes
9-1/4"

$36.30 / each

First Aid Kit,Bulk,Blue,299 Pcs,25 Ppl
Catalog Page #  NA

Price: $36.30 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components299
  • Case MaterialNylon
  • ColorBlue
  • WaterproofYes
  • Height9-1/4"
  • Width7"
  • Depth2-3/4"
  • Color CodeNo
  • People Served25
  • Number of Shelves0
  • Includes(75) 3/4" x 3" Adhesive Plastic Bandages, (20) 3/4" x 3" Fabric Bandages, (30) 1" x 3" Adhesive Plastic Bandages, (10) 1" x 3" Fabric Bandages, (4) Knuckle Fabric Bandages, (4) Fingertip Fabric Bandages, (2) 2" x 4" Elbow and Knee Plastic Bandages, (50) 3/8" x 1-1/2" Plastic Bandages, (1) 1-1/2" x 1-1/2" Patch Plastic Bandage, (3) Butterfly Wound Closures, (6) 2" x 2" Gauze Dressing Pads, (4) 3" x 3" Gauze Dressing Pads, (2) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (6) Aspirin Tablets, (6) Ibuprofen Tablets, (6) Extra Strength Nonaspirin Tablets, (14) Alcohol Cleansing Pads, (15) Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (2) First Aid Burn Cream Packs, (3) Insect Sting Relief Pads, (2) 1/2" x 5 yd. First Aid Tape Rolls, (1) 4" x 5" Instant Cold Compress, (1) Burn Relief Pack, (1) Sterile Eye Pad, (1) Emergency Blanket, (3) 2" x 2" Moleskin Squares, (1) Instant Thermometer, (10) 3" Cotton Tipped Applicators, (2) 6" x 11/16" Finger Splints, (2) Vinyl Gloves, (1) 4-1/2" Nickel-Plated Scissors, (1) 4" Plastic Tweezers, (1) First Aid Guide
10099
Portable
32
Plastic
Green
Yes
8-1/2"

$11.70 / each

First Aid Kit,Bulk,Green,32 Pcs,1 People
Catalog Page #  NA

Price: $11.70 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components32
  • Case MaterialPlastic
  • ColorGreen
  • WaterproofYes
  • Height8-1/2"
  • Width6-27/32"
  • Depth9-1/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • Includes(5) Plastic Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (1) Plastic Adhesive, 1" x 3" (2.5cm x 7.6cm), (2) Fabric Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (1) Fabric Knuckle, (1) Fabric Fingertip, (1) Butterfly Wound Closure, 3/8" x 1-13/16" (0.95cm x 4.6cm), (2) Gauze Pads, 2" x 2" (5cm x 5cm), 2/Pk, (2) Gauze Pads, 3" x 3" (7.5cm x 7.5cm), 2/Pk, (1) Conforming Gauze Roll, 2" (5.1cm), (1) First Aid Tape, 1/2" x 5 yd. (1.3cm x 4.6M), (3) BZK Antiseptic Towelettes, (1) Burn Relief, 1/8 oz. (3.5g), (2) First Aid Creams, 1/32 oz. (0.9g), (2) Antibiotic Ointments, 1/32 oz. (0.9g), (1) Hand Sanitizer, 1/32 oz. (0.9g), (2) Extra-Strength Non-Aspirin Tablets, 2/Pk, (2) Ibuprofen Tablets, 2/Pk, (1) First Aid Guide
10109
Portable
32
Plastic
Red
Yes
8-1/2"

$11.70 / each

First Aid Kit,Bulk,Red,32 Pcs,1 People
Catalog Page #  NA

Price: $11.70 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components32
  • Case MaterialPlastic
  • ColorRed
  • WaterproofYes
  • Height8-1/2"
  • Width6-27/32"
  • Depth9-1/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • Includes(5) Fabric Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (3) Fabric Knuckle, (3) Fabric Fingertip, (1) Butterfly, Medium 3/8" x 1-13/16" (0.95cm x 4.6cm), (2) Gauze Pads, 2" x 2" (5cm x 5cm), 2/Pk, (1) Conforming Gauze Roll, 2" (5cm), (1) First Aid Tape, 1/2" x 5 yd. (1.3cm x 4.6M), (6) BZK Antiseptic Towelettes, (1) First Aid Cream, 1/32 oz. (0.9g), (3) Antibiotic Ointments, 1/32 oz. (0.9g), (2) Extra-Strength Non-Aspirin Tablets, 2/Pk, (2) Safety Pins, Medium, (1) First Aid Guide
10100
Portable
32
Plastic
Red
Yes
8-1/2"

$11.58 / each

First Aid Kit,Bulk,Red,32 Pcs,1 People
Catalog Page #  NA

Price: $11.58 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components32
  • Case MaterialPlastic
  • ColorRed
  • WaterproofYes
  • Height8-1/2"
  • Width6-27/32"
  • Depth9-1/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • Includes(5) Plastic Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (5) Plastic Adhesive, 3/8" x 1-1/2" (0.95cm x 3.8cm), (1) Plastic Elbow/Knee, 2" x 4" (5.1cm x 10.2cm), (2) Plastic Patch, 1-1/2" x 1-1/2" (3.8cm x 3.8cm), (1) Fabric Knuckle, (1) Fabric Fingertip, (2) Spot Adhesive, 7/8" (2.2cm), (6) BZK Antiseptic Towelettes, (1) First Aid Cream, 1/32 oz. (0.9g), (2) Antibiotic Ointments, 1/32 oz. (0.9g), (1) Hand Sanitizer, 1/32 oz. (0.9g), (1) Instant Cold Compress, 4" x 5" (10.2cm x 12.7cm), (2) Exam Quality Vinyl Gloves, (1) First Aid Guide
10105
Portable
33
Plastic
Black
Yes
8-1/2"

$11.58 / each

First Aid Kit,Bulk,Black,33 Pcs,1 People
Catalog Page #  NA

Price: $11.58 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components33
  • Case MaterialPlastic
  • ColorBlack
  • WaterproofYes
  • Height8-1/2"
  • Width6-27/32"
  • Depth9-1/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • Includes(5) Plastic Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (2) Fabric Adhesive, 1" x 3" (2.5cm x 7.6cm), (2) Fabric Knuckle, (2) Plastic Elbow/Knee, 2" x 4" (5.1cm x 10.2cm), (1) Plastic Patch, 1-1/2" x 1-1/2" (3.8cm x 3.8cm), (1) Butterfly, Medium 3/8" x 1-13/16" (0.95cm x 4.6cm), (2) Gauze Pads, 3" x 3" (7.5cm x 7.5cm), 2/Pk, (1) First Aid Tape, 1/2" x 5 yd. (1.3cm x 4.6M), (6) BZK Antiseptic Towelettes, (1) Insect Sting Relief Pad, (3) Antibiotic Ointments, 1/32 oz. (0.9g), (2) Ibuprofen Tablets, 2/Pk, (1) Instant Cold Compress, 4" x 5" (10.2cm x 12.7cm), (2) Moleskin Pads, 2" x 2" (5.1cm x 5.1cm), (1) First Aid Guide
10097
Portable
33
Plastic
Green
Yes
8-1/2"

$11.70 / each

First Aid Kit,Bulk,Green,33 Pcs
Catalog Page #  NA

Price: $11.70 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components33
  • Case MaterialPlastic
  • ColorGreen
  • WaterproofYes
  • Height8-1/2"
  • Width6-27/32"
  • Depth9-1/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • Includes(1) N95 Particulate Mask, (2) Face Masks with Ear Loops, (2) Exam Quality Vinyl Gloves, (1) Pair, (1) Sanitizing Gel, 1 oz., (1) Preventing The Spread of Germs Information Guide
10106
Portable
33
Plastic
Green
Yes
8-1/2"

$11.58 / each

First Aid Kit,Bulk,Green,33 Pcs,1 People
Catalog Page #  NA

Price: $11.58 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components33
  • Case MaterialPlastic
  • ColorGreen
  • WaterproofYes
  • Height8-1/2"
  • Width6-27/32"
  • Depth9-1/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • Includes(3) Plastic Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (2) Plastic Adhesive, 1" x 3" (2.5cm x 7.6cm), (3) Fabric Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (3) Fabric Adhesive, 1" x 3" (2.5cm x 7.6cm), (2) Fabric Knuckles, (3) Bzk Antiseptic Towelettes, (1) 1% Hydrocortisone Cream, 1/32 oz. (0.9g), (1) First Aid Cream, 1/32 oz. (0.9g), (2) Antibiotic Ointments, 1/32 oz. (0.9g), (1) Sunscreen Lotion, SPF 30, 1/4 oz. (7g), (2) Insect Sting Relief Pads, (1) Lip Ointment 0.017 oz. (0.5g), (2) Extra-Strength Non-Aspirin Tablets, 2/Pk, (2) Ibuprofen Tablets, 2/Pk, (2) Moleskin Pads, 2" x 2" (5.1cm x 5.1cm), (1) First Aid Guide
10108
Portable
33
Plastic
Green
Yes
8-1/2"

$11.70 / each

First Aid Kit,Bulk,Green,33 Pcs,1 People
Catalog Page #  NA

Price: $11.70 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components33
  • Case MaterialPlastic
  • ColorGreen
  • WaterproofYes
  • Height8-1/2"
  • Width6-27/32"
  • Depth9-1/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • Includes(5) Fabric Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (1) Plastic Elbow/Knee, 2" x 4" (5.1cm x 10.2cm), (2) Fabric Knuckle, (2) Fabric Fingertip, (2) Gauze Pads, 3" x 3" (7.5cm x 7.5cm), 2/Pk, (1) Conforming Gauze Roll, 2" (5.1cm), (1) First Aid Tape, 1/2" x 5 yd. (1.3cm x 4.6M), (3) BZK Antiseptic Towelettes, (2) Alcohol Cleansing Wipes, (2) Antibiotic Ointments, 1/32 oz. (0.9g), (1) Insect Sting Relief Pad, (1) Hand Sanitizer, 1/32 oz. (0.9g), (2) Extra-Strength Non-Aspirin Tablets, 2/Pk, (2) Ibuprofen Tablets, 2/Pk, (2) Safety Pins, Medium, (1) Moleskin Pad, 2" x 2" (5.1cm x 5.1cm), (1) First Aid Guide
10098
Portable
33
Plastic
Red
Yes
8-1/2"

$11.70 / each

First Aid Kit,Bulk,Red,33 Pcs,1 People
Catalog Page #  NA

Price: $11.70 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components33
  • Case MaterialPlastic
  • ColorRed
  • WaterproofYes
  • Height8-1/2"
  • Width6-27/32"
  • Depth9-1/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • Includes(5) Plastic Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (2) Plastic Adhesive, 1" x 3" (2.5cm x 7.6cm), (2) Fabric Adhesive, 3/4" x 3" (1.9cm x 7.6cm), (2) Fabric Knuckle, (2) Fabric Fingertip, (1) Plastic Patch, 1-1/2" x 1-1/2" (3.8cm x 3.8cm), (1) Butterfly Wound Closure, 3/8" x 1-13/16" (0.95cm x 4.6cm), (2) Gauze Pads, 2" x 2" (5cm x 5cm), (1) Trauma Pad, 5" x 9" (12.7cm x 22.8cm), (1) Conforming Gauze Roll, 2" (5.1cm), (1) First Aid Tape, 1/2" x 5 yd. (1.3cm x 4.6M), (3) BZK Antiseptic Towelettes, (2) First Aid Creams, 1/32 oz. (0.9g), (2) Hand Sanitizers, 1/32 oz. (0.9g), (2) Safety Pins, Medium, (2) Exam Quality Vinyl Gloves, (1) First Aid Guide
10102
Portable
35
Plastic
Tan
Yes
8-1/2"

$11.58 / each

First Aid Kit,Bulk,Tan,35 Pcs,1 People
Catalog Page #  NA

Price: $11.58 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components35
  • Case MaterialPlastic
  • ColorTan
  • WaterproofYes
  • Height8-1/2"
  • Width6-27/32"
  • Depth9-1/4"
  • Color CodeNo
  • People Served1
  • Number of Shelves0
  • Includes(4) Gauze Pads, 2" x 2" (5cm x 5cm), (2) Gauze Pads, 3" x 3" (7.5cm x 7.5cm), (1) Conforming Gauze Roll, 2" (5.1cm), (1) First Aid Tape, 1/2" x 10 yd. (1.3cm x 9.2M), (6) BZK Antiseptic Towelettes, (1) Insect Sting Relief Pad, (3) Antibiotic Ointments, 1/32 oz. (0.9g), (2) Hand Sanitizers, 1/32 oz. (0.9g), (1) Tweezer, Stainless Steel, 3" (7.6cm), (10) Cotton Tip Applicators, 3" (7.6cm), 10/Bag, (2) Safety Pins, Medium, (1) Pet First Aid Guide
FAO-122/LAB
Portable
52
Plastic
White
No
6"

$11.42 / each

First Aid Kit,Bulk,White,52 Pcs
Catalog Page #  NA

Price: $11.42 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components52
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofNo
  • Height6"
  • Width4-1/2"
  • Depth1-5/8"
  • Color CodeNo
  • Number of Shelves1
  • Includes(10) 3/4" x 3" Adhesive Plastic Bandages, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (1) 2" x 4" Elbow and Knee Plastic Bandage, (10) 3/8" x 1-1/2" Junior Plastic Bandages, (2) Butterfly Wound Closures, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (2) Antibiotic Ointment Packs, (1) Medium #2 Safety Pin, (2) Exam Quality Vinyl Gloves, (1) First Aid Guide
3PWU1
Portable
62
Plastic
White
Yes
9"

$28.10 / each

First Aid Kit,Bulk,White,62 Pcs,10 Ppl
Catalog Page #  NA

Price: $28.10 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components62
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofYes
  • Height9"
  • Width8-3/8"
  • Depth2-1/2"
  • Color CodeNo
  • People Served10
  • Includes(16) 3/4" x 3" Adhesive Plastic Bandages, (1) 2" x 4" Elbow and Knee Plastic Bandage, (1) Fingertip Fabric Bandage, (4) 2" x 2" Gauze Dressing Pads, (4) 3" x 3" Gauze Dressing Pads, (2) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 3" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (6) Aspirin Tablets, (3) 2-Pks, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (3) Triple Antibiotic Ointment Packs, (1) Burn Relief Pack, 3.5g, (1) 1" x 5 yd. First Aid Tape Roll, (1) 6" x 9" Instant Cold Compress, (1) Sterile Eye Pad, (2) Exam Quality Vinyl Gloves, (1) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
  • StandardsOSHA 1910.151b
275-O
Portable
71
Plastic
White
Yes
6-5/16"

$72.15 / each

First Aid Kit,Bulk,White,71 Pcs
Catalog Page #  NA

Price: $72.15 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components71
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofYes
  • Height6-5/16"
  • Width9-1/16"
  • Depth2-3/8"
  • Color CodeNo
  • Number of Shelves0
  • Includes(6) 3/4" x 3" Adhesive Plastic Bandages, (1) AN101: 1" x 3" Fabric Bandages, 16/Box, (3) Knuckle Fabric Bandages, (3) Fingertip Fabric Bandages, (3) 2" x 4" Elbow and Knee Plastic Bandages, (2) 4" x 4" Gauze Dressing Pads, (2) 8" x 10" Trauma Pads, (1) 2" Conforming Gauze Roll Bandage, (2) 36" Triangular Sling/Bandage with (2) Safety Pins, (6) Antihistamine Tablets, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (3) First Aid Cream, 0.9g Packs, (2) 2" x 5 yd. Latex Free Elastic Bandages, (1) 1/2" x 10 yd. First Aid Tape Roll, (1) 24" x 24" Biohazard Bag, (1) Cpr 1-Way Valve Face Shield, Latex Free, (1) 3-3/4" x 27" Rolled Wire Splint, 1/Box, (1) B502: 52" x 84" Emergency Blanket, 1/Box, (4) Exam Quality Vinyl Gloves, 2 Pairs, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
  • StandardsMeets Federal OSHA Requirement 1910.266(d)(2)(ii)
224-U/FAO
Portable, Wall Mount
106
Metal
White
No
7-1/2"

$47.20 / each

First Aid Kit,Bulk,White,106 Pcs,25 Ppl
Catalog Page #  NA

Price: $47.20 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components106
  • Case MaterialMetal
  • ColorWhite
  • WaterproofNo
  • Height7-1/2"
  • Width10-1/2"
  • Depth2-1/2"
  • Color CodeNo
  • People Served25
  • Number of Shelves1
  • Includes(1) Metal Case, 10-1/2" x 7-1/2" x 2-1/2", (50) 3/4" x 3" Adhesive Plastic Bandages, (3) 1-3/4" x 3" Large Fingertip Fabric Bandages, (2) 1-1/2" x 3" Knuckle Fabric Bandages, (6) 2" x 2" Gauze Dressing Pads, (3) 2-Pks, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (12) Aspirin Tablets, (6) 2-Pks, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) 1/2" x 5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (1) Sterile Eye Pad, (1) Eye Wash, 4 oz., (2) Exam Quality Vinyl Gloves, (1) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
223-AN
Portable, Wall Mount
110
Plastic
White
No
8-3/8"

$42.00 / each

First Aid Kit,Bulk,White,110 Pcs,25 Ppl
Catalog Page #  NA

Price: $42.00 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components110
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofNo
  • Height8-3/8"
  • Width9"
  • Depth2-1/2"
  • Color CodeNo
  • People Served25
  • Number of Shelves1
  • Includes(20) Fabric Bandages, 1" x 3", (16) Adhesive Plastic Bandages, 1" x 3", (3) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Triangular Sling/Bandage, with (2) Safety Pins, 40", (1) Conforming Gauze Roll Bandage, 2", (1) Conforming Gauze Roll Bandage, 3", (6) Gauze Dressing Pads, 3" x 3", (4) Gauze Dressing Pads, 4" x 4", (1) Trauma Pad, 5" x 9", (2) Sterile Eye Pads, (6) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) Insect Sting Relief Pads, (6) First Aid/Burn Cream, 0.9g Packs, (1) Eye Wash, 4 oz., (1) Instant Cold Compress, 4" x 5", (6) Aspirin Tablets, (1) First Aid Tape Roll, 1" x 5 yd., (1) Kit Scissors, Angled Blades, 4", (1) Tweezers, Plastic, 4", (4) Exam Quality Vinyl Gloves, (2) Pairs, (1) First Aid Guide
  • StandardsANSI
1350-RC-0103
Portable, Wall Mount
138
Metal
White
No
12-1/8"

$144.00 / each

First Aid Kit,Bulk,White,138 Pcs,25 Ppl
Catalog Page #  2432 

Price: $144.00 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components138
  • Case MaterialMetal
  • ColorWhite
  • WaterproofNo
  • Height12-1/8"
  • Width9-1/2"
  • Depth3-1/8"
  • Color CodeNo
  • People Served25
  • Number of Shelves3
  • Includes(2) FAE-3010: Metal Detectable, Visible Blue Bandages 1" x 3", 25/Box, (1) FAE-3030: Metal Detectable, Visible Blue Knuckle Bandage, 20/Box, (1) FAE-3040: Metal Detectable, Visible Blue Fingertip Bandage, 20/Box, (1) FAE-6007: Triangular Sling/Bandage, 40" x 40" x 56", 1/Box, (1) FAE-5002: Conforming Gauze Roll, 2", 1/Box, (1) FAE-5005: Gauze Dressing Pad, 3" x 3", 10/Pads, (1) FAE-5012: Trauma Pad, 5" x 9", (1) FAE-6040: Cloth First Aid Tape, 1" x 5 yd., 1/Box, (1) FAE-4002: BZK Antiseptic Towelettes, 10/Box, (1) FAE-7006: Burn Relief, 3.5g, 6/Box, (1) FAE-7021: Antibiotic Ointment, 10/Box, (1) FAE-6004: Scissors, (1) FAE-6017: First Aid Guide, (1) FAE-6018: Exam-Quality Vinyl Gloves, 4/Box, (1) FAE-6019: Stainless Steel Tweezers
226-U/FAO
Portable, Wall Mount
196
Metal
White
No
11-1/8"

$103.05 / each

First Aid Kit,Bulk,White,196 Pcs,50 Ppl
Catalog Page #  NA

Price: $103.05 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components196
  • Case MaterialMetal
  • ColorWhite
  • WaterproofNo
  • Height11-1/8"
  • Width10-13/16"
  • Depth2-1/4"
  • Color CodeNo
  • People Served50
  • Number of Shelves2
  • Includes(100) 3/4" x 3", Adhesive Plastic Bandages, (2) A202: 2" x 2" Gauze Dressing Pads, 6/Box, (1) AN205: 5" x 9" Trauma Pad, 1/Box, (2) 2" Conforming Gauze Roll Bandages, (1) 3" Conforming Gauze Roll Bandage, (1) B518: 36" Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) A400: Aspirin Tablets, (10) 2-Pks, (1) B304: Bzk Antiseptic Towelettes, 18/Box, (1) A403: Triple Antibiotic Ointment Packs, 10/Box, (1) A301: Insect Sting Relief Pads, 10/Box, (1) 2" x 5 yd. Latex Free Elastic Bandage, (1) 1/2" x 10 yd. First Aid Tape Roll, (1) B503: 4" x 5" Instant Cold Compress, 1/Box, (2) A200: Sterile Eye Pads, 2/Box, (1) Eye Wash, 4 oz., (1) B504: Cpr Pack: 1 Cpr 1-Way Valve Face Shield, 2 Exam Quality Vinyl Gloves, and 3 BZK Antiseptic Towelettes, All Latex Free, (4) Exam Quality Vinyl Gloves, (2) Pair, (1) 4-1/2" Scissor, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
225-AN
Portable, Wall Mount
196
Plastic
White
No
11-1/4"

$51.90 / each

First Aid Kit,Bulk,White,196 Pcs,50 Ppl
Catalog Page #  NA

Price: $51.90 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components196
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofNo
  • Height11-1/4"
  • Width10-3/4"
  • Depth3"
  • Color CodeNo
  • People Served50
  • Number of Shelves1
  • Includes(100) 1" x 3" Adhesive Plastic Bandages, (3) Large Fingertip Fabric Bandages, (3) Knuckle Fabric Bandages, (2) 2" x 4" Elbow and Knee Plastic Bandages, (6) 3" x 3" Gauze Dressing Pads, (2) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (2) 2" Conforming Gauze Roll Bandages, (1) 40" Triangular Sling/Bandage, with (2) Safety Pins, (20) Aspirin Tablets, (12) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream, 0.9g Packs, (6) Insect Sting Relief Pads, (1) 3" x 5 yd. Latex Free Elastic Bandage, (1) 1/2" x 5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz., (4) Exam Quality Vinyl Gloves, (2) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
  • StandardsANSI
238-AN
Portable, Wall Mount
60
Plastic
White
No
4-9/16"

$33.05 / each

First Aid Kit,Bulk,White,60 Pcs,10 Ppl
Catalog Page #  NA

Price: $33.05 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components60
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofNo
  • Height4-9/16"
  • Width7-11/16"
  • Depth2-3/8"
  • Color CodeNo
  • People Served10
  • Number of Shelves1
  • Includes(1) AN146: 1" x 3" Adhesive Plastic Bandages, 16/Box, (1) AN206: 3" x 3" Gauze Dressing Pads, 8/Box, (1) AN205: 5" x 9" Trauma Pad, 1/Box, (1) AN5071: 40" Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box
  • StandardsANSI
222-G
Portable, Wall Mount
62
Plastic
White
Yes
4-9/16"

$29.20 / each

First Aid Kit,Bulk,White,62 Pcs,10 Ppl
Catalog Page #  NA

Price: $29.20 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeBulk
  • Number of Components62
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofYes
  • Height4-9/16"
  • Width7-11/16"
  • Depth2-3/8"
  • Color CodeNo
  • People Served10
  • Number of Shelves1
  • Includes(16) 3/4" x 3" Adhesive Plastic Bandages, (1) 2" x 4" Elbow and Knee Plastic Bandage, (1) 1-3/4" x 2" Small Fingertip Fabric Bandage, (4) 2" x 2" Gauze Dressing Pads, (2) 2-Pks, (4) 3" x 3" Gauze Dressing Pads, (2) 2-Pks, (2) 4" x 4" Gauze Dressing Pads, (1) 2-Pack, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 3" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (6) Aspirin Tablets, (3) 2-Pks, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (3) Triple Antibiotic Ointment Packs, (1) Burn Relief Pack, 3.5g, (1) 1" x 5 yd. First Aid Tape Roll, (1) 6" x 9" Instant Cold Compress, (1) Sterile Eye Pad, (2) Exam Quality Vinyl Gloves, (1) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
FAO-340/LAB07
Vehicle
137
Plastic
Yellow
No
8-1/2"

$28.40 / each

First Aid Kit,Bulk,Yellow,137 Pcs
Catalog Page #  NA

Price: $28.40 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypeVehicle
  • Kit TypeBulk
  • Number of Components137
  • Case MaterialPlastic
  • ColorYellow
  • WaterproofNo
  • Height8-1/2"
  • Width2-5/8"
  • Depth9"
  • Color CodeNo
  • Number of Shelves1
  • Includes(30) 3/4" x 3" Adhesive Plastic Bandages, (20) 3/4" x 3" Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) 1-1/2" x 1-1/2" Patch Plastic Bandage, (10) 3/8" x 1-1/2" Junior Plastic Bandages, (3) Butterfly Wound Closures, (6) 2" x 2" Gauze Dressing Pads, (2) 3" x 3" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (4) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (2) Motion Sickness Tablets, (10) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (2) Insect Sting Relief Pads, (3) First Aid Cream Packs, (1) 1/2" x5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (1) 6" x 11/16" Finger Splint, (10) 3" Cotton Tipped Applicators, (2) Medium #2 Safety Pins, (1) Emergency Blanket, (1) Light Stick, (1) Call 911 Banner, (1) Accident Report Form, (2) Exam Quality Vinyl Gloves, (1) First Aid Guide
FAO-310
Vehicle
28
Plastic
Yellow
No
4-3/4"

$6.28 / each

First Aid Kit,Bulk,Yellow,28 Pcs
Catalog Page #  NA

Price: $6.28 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypeVehicle
  • Kit TypeBulk
  • Number of Components28
  • Case MaterialPlastic
  • ColorYellow
  • WaterproofNo
  • Height4-3/4"
  • Width3-3/4"
  • Depth1/2"
  • Color CodeNo
  • Number of Shelves1
  • Includes(1) Plastic Case, (1) Accident Report Form/First Aid Guide, (5) Adhesive Plastic Bandages, 3/4" x 3", (5) Junior Adhesive Plastic Bandages, 3/8" x 1-1/2", (1) Patch Bandage, 1-1/2" x 1-1/2", (1) Butterfly Wound Closure, (3) BZK Antiseptic Towelettes, (4) Alcohol Cleansing Pads, (1) Antibiotic Ointment Pack, (2) Extra-Strength Non-Aspirin Tablets, (2) Aspirin Tablets, (2) Ibuprofen Tablets
FAO-320/LAB
Vehicle
41
Plastic
White
No
4"

$10.90 / each

First Aid Kit,Bulk,White,41 Pcs
Catalog Page #  NA

Price: $10.90 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypeVehicle
  • Kit TypeBulk
  • Number of Components41
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofNo
  • Height4"
  • Width6"
  • Depth1-5/8"
  • Color CodeNo
  • Number of Shelves1
  • Includes(2) Extra-Strength Non-Aspirin Tablets, (2) Aspirin Tablets, (2) Motion Sickness Tablets, (1) Insect Sting Relief Pad, (2) Antibiotic Ointment Packs, (6) Alcohol Cleansing Pads, (3) Antiseptic Cleansing Wipes (Sting Free), (10) 3/4" x 3" Adhesive Plastic Bandage, (1) 2" x 4" Elbow and Knee Plastic Bandage, (1) Fingertip Fabric Bandage, (1) Knuckle Fabric Bandage, (1) 2" x 3" Non-Stick Pad with Adhesive Tabs, (4) 2" x 2" Gauze Dressing Pads, (1) 1/2" x 5 yd. First Aid Tape Roll, (2) Exam Quality Vinyl Gloves, (1) First Aid Guide
221-U/FAO
Vehicle
93
Metal
White
No
10"

$67.15 / each

First Aid Kit,Bulk,White,93 Pcs,93 Ppl
Catalog Page #  NA

Price: $67.15 / each

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypeVehicle
  • Kit TypeBulk
  • Number of Components93
  • Case MaterialMetal
  • ColorWhite
  • WaterproofNo
  • Height10"
  • Width6-3/4"
  • Depth2-5/8"
  • Color CodeNo
  • People Served93
  • Number of Shelves2
  • Includes(1) A100: 3/4" x 3" Adhesive Plastic Bandages, 25/Box, (1) A102: 5 Knuckle, 5 Fingertip Fabric Bandages, (6) 3" x 3" Gauze Dressing Pads, (3) 2-Pks, (1) 2" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (10) Ibuprofen Tablets, (5) 2-Pks, (1) B304: BZK Antiseptic Towelettes, 18/Box, (4) Triple Antibiotic Ointment Packs, (1) AN404: Burn Relief Packs, 6/Box, (1) 1/2" x 10 yd. First Aid Tape Roll, (1) B503: 4" x 5" Instant Cold Compress, 1/Box, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz., (1) AN5112: Exam Quality Vinyl Gloves, 2 Pr/Box, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide