Skip Content

First Aid Kit Refill,Bulk,106 Pcs,25 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit Refill, Bulk, 106 Pcs, 25 Ppl

Price $34.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DXX3
  • Mfr. Model # 223-Refill
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 1.35 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid Kit Refill
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components106
  • People Served25
  • Number of Shelves0
  • WaterproofNo
  • Height8"
  • Width6"
  • Depth4"
  • Color CodeNo
  • For Use WithMfr. No. 223-G
  • Includes(50) 3/4" x 3" Adhesive Plastic Bandages, (3) 1-3/4" x 3" Large Fingertip Fabric Bandages, (2) 1-1/2" x 3" Knuckle Fabric Bandages, (6) 2" x 2" Gauze Dressing Pads, (3) 2-Pks, (1) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (1) 36" Triangular Sling/Bandage, with (2) Safety Pins, (12) Aspirin Tablets, (6) 2-Pks, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) 1/2" x 5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (1) Sterile Eye Pad, (1) Eye Wash, 4 oz., (2) Exam Quality Vinyl Gloves, (1) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Bilingual Bulk First Aid Kit
Front and back labels in English and Spanish.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.