Skip Content

First Aid Kit,Bulk,White,196 Pcs,50 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, White, 196 Pcs, 50 Ppl

Price $55.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XND0
  • Mfr. Model # 225-AN
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 2.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 196
  • People Served 50
  • Case Material Plastic
  • Color White
  • Number of Shelves 1
  • Waterproof No
  • Height 11-1/4"
  • Width 10-3/4"
  • Depth 3"
  • Color Code No
  • Includes (100) 1" x 3" Adhesive Plastic Bandages, (3) Large Fingertip Fabric Bandages, (3) Knuckle Fabric Bandages, (2) 2" x 4" Elbow and Knee Plastic Bandages, (6) 3" x 3" Gauze Dressing Pads, (2) 4" x 4" Gauze Dressing Pads, (1) 5" x 9" Trauma Pad, (2) 2" Conforming Gauze Roll Bandages, (1) 40" Triangular Sling/Bandage, with (2) Safety Pins, (20) Aspirin Tablets, (12) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) First Aid/Burn Cream, 0.9g Packs, (6) Insect Sting Relief Pads, (1) 3" x 5 yd. Latex Free Elastic Bandage, (1) 1/2" x 5 yd. First Aid Tape Roll, (1) 4" x 5" Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz., (4) Exam Quality Vinyl Gloves, (2) Pair, (1) 4-1/2" Scissors, Nickel Plated, (1) 4" Tweezers, Plastic, (1) First Aid Guide
  • Standards ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.