Skip Content

First Aid Kit,Unitized,206Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit, Unitized, 206Pcs

Price $161.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20146 (Change)

Go

Invalid Zip Code

DULLES branch 908

  • Item # 3WHP6
  • Mfr. Model # 1001-RC-0103
  • UNSPSC # 42172001
  • Catalog Page # 2466
  • Shipping Weight 6.28 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypePortable, Wall Mount
  • Kit TypeUnitized
  • Number of Components206
  • People Served25 to 50
  • Case MaterialPlastic
  • ColorWhite
  • Number of Shelves0
  • WaterproofNo
  • Height4-7/8"
  • Width15-1/2"
  • Depth13-5/8"
  • Color CodeYellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • Includes(1) FAE-3000: Patch Plastic Bandage, 1-1/2"x 1-1/2", 10/Box(1) FAE-3001: Fabric Bandage, 1" x 3", 25/Box, (1) FAE-3004: Plastic Bandage, 3/4" x 3", 25/Box, (1) FAE-3006: Fingertip Fabric Bandage, 10/Box, (1) FAE-3008: Knuckle Fabric Bandage, 10/Box, (1) FAE-3009: Elastic Bandage Wrap, 2" x 5 yd., 1/Box, (1) FAE-5010: Butterfly Wound Closure, 10/Box, (1) FAE-6007: Triangular Sling/Bandage, 40" x 40" x 56", 1/Box, (1) FAE-5000: Gauze Dressing Pad, 2" x 2", 10 Pads, (1) FAE-5005: Gauze Dressing Pad, 3" x 3", 10 Pads, (1) FAE-5002: Conforming Gauze Roll, 2", 1/Box, (1) FAE-5006: Conforming Gauze Roll, 3", 1/Box, (1) FAE-5012: Trauma Pad, 5" x 9", (1) FAE-4001: Alcohol Cleansing Pad, 20/Box, (2) FAE-4002: BZK Antiseptic Towelettes, 10/Box, (1) FAE-4004: Castile Soap Towelettes, 10/Box, (1) FAE-7011: First Aid/Burn Cream, 10/Box, (1) FAE-7021: Antibiotic Ointment, 10/Box, (1) FAE-6000: First Aid Tape, 1/2" x 10 yd., 1/Box, (1) FAE-6004: Scissors, (1) FAE-6013: Moleskin (Blister Prevention), 2", 10/Box, (1) FAE-6017: First Aid Guide, (1) FAE-6018: Exam-Quality Vinyl Gloves, 4/Box, (1) FAE-6019: Stainless Steel Tweezers, (1) FAE-6015: Cpr Face Shield and Vinyl Gloves Set
  • StandardsANSI/ISEA Z308.1-2009
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Clearly labeled compartments and refill tabs make cabinet easy to use and restock.

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by I was the safety officer for a large construction company. With several first aid kits to keep track of and the soaring costs of supplies I found this particular kit to be perfect for use. Interchangeable, all components fit in the same places, parts and pieces did not fall out when opened. Immediate inventory. A quick and easy reorder tab for the hands to turn in when something is needed. Yep this kit worked perfectly. Now int he oil and gas industry I am seeing this type of kit works for all the same reasons listed earlier.However, Grainger take note. Make the reordering of parts easier. Right now they are difficult to find on line. August 4, 2013
Rated 5 out of 5 by Very easy to see what has been used. Each item has a number which helps when re-ordering. July 29, 2013
Rated 5 out of 5 by This is my second attempt to find a suitable First Aid Kit for a shop of about 25 people. This is it! It is well organized and easy to restock. It has most items that you might need and they are stored in individual boxes, so they do not tumble out when the door is opened.It is neat, easy to use and a nice design. June 11, 2013
  • 2015-03-30T19:41:01.733-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_3WHP6, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to order a refill for item 3WHT5, the Moleskin (blister prevention)
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about costello is loaded.
Additional information about costello could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
After logging in to Grainger.com, you can simply type the item number you are looking for in the search engine field and add it to your cart. If you do not need anything else you can begin the checkout process. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-30T19:39:20.635-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WHP6, prod, sort_default
1 of 1
  • 2015-03-30T19:39:20.637-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WHP6, prod, sort_default
1 of 1