Skip Content

Bloodborne Pathogen Protection Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Bloodborne Pathogen Protection Kit

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 5DXX4
  • Mfr. Model # 216-O
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFederal OSHA Bloodborne Pathogen Kit
  • Container TypePlastic Case
  • Container Size11-1/2" x 2-1/2" x 11"
  • ColorWhite
  • Includes(3) Bzk Antiseptic Towelettes, (1) Disposable Gown W/Full Sleeves, (1) Disposable Bonnet, (2) Disposable Shoe Covers, (1) Eye Shield With Ear Loop Mask, (1) Fluid Control Solidifier Pack, 21 Gm., (1) Biohazard Scoop, (2) 24"X24" Biohazard Bags, (2) 8"X12" Clear Plastic Bags, (2) Twist Ties, (3) Disposable Clean-Up Towels, (2) 5"X8" Germicidal (Kills Germs) Wipes, (2) Exam Quality Vinyl Gloves, 1 Pair, (1) Bodily Fluid Pick-Up Guide, (1) Cpr Pack: 1 Cpr One-Way Valve Face Shield, 2 Exam Quality Vinyl Gloves, And 3 Bzk Antiseptic Towelettes, All Latex Free
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Kit includes 3 antiseptic towellettes, 2 pr. vinyl gloves, disposable gown with full sleeves, disposable bonnet, 1 pr. disposable shoe covers, eye shield with ear loop mask, fluid control solidifier, 8" biohazard scoop, (2) 24" x 24" biohazard bags, (2) 8" x 12" clear plastic bags with twist ties, 3 disposable clean-up towels, (2) 5" x 8" germicidal wipes, bodily fluid pick-up guide, 1-way valve CPR face shield, and 1 pr. vinyl gloves.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.