Skip Content

Eye Care Emergency Responder Pack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eye Care Emergency Responder Pack

Price $33.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 3WHN9
  • Mfr. Model # RC-684
  • UNSPSC # 42172001
  • Catalog Page # 2473
  • Shipping Weight 0.94 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEye Care Emergency Responder Pack
  • Kit TypeBulk
  • Number of Components16
  • People Served1
  • ColorBlack
  • Height8-1/4"
  • Width2-7/8"
  • Depth3-7/8"
  • Includes(2) 4 oz. Eye Wash Bottle, (4) Eye Cups, (4) Sterile Eye Pads, (1) 2" Conforming Gauze Roll, (1) 3" Conforming Gauze Roll, (2) First Aid Tape Roll, (2) 9g Hand Sanitizer Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Eye Care Responder Kit contains everything you need to treat eye injuries in an emergency situation. Kit includes two 4–oz. bottles of eyewash solution, four eye cups, four sterile eye pads, one roll of 2"W conforming gauze, one roll of 3"W conforming gauze, two rolls of first aid tape, and two packets of hand sanitizer contained in a convenient storage capsule.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.