Skip Content

Compliance Package,Bulk,135Pcs,25 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Compliance Package, Bulk, 135Pcs, 25 Ppl

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3RUP7
  • Mfr. Model # 3RUP7
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compliance Package
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 135
  • People Served 25
  • Case Material Plastic
  • Color White
  • Waterproof No
  • Height 11"
  • Width 11"
  • Depth 5-3/4"
  • Color Code No
  • Includes (3) BZK Antiseptic Towelettes, (1) Disposable Gown with Full Sleeves, (1) Disposable Bonnet, (2) Disposable Shoe Covers, (1) Eye Shield with Ear Loop Mask, (1) Fluid Control Solidifier Pack, 21g, (1) Biohazard Scoop, (2) 24" x 24" Biohazard Bags, (2) 8" x 12" Clear Plastic Bags, (2) Twist Ties, (3) Disposable Clean-Up Towels, (2) 5" x 8" Germicidal (Kills Germs) Wipes, (2) Exam Quality Vinyl Gloves, (1) Pair, (1) Bodily Fluid Pick-Up Guide, (1) CPR Pack: 1 CPR 1-Way Valve Face Shield, 2 Exam Quality Vinyl Gloves, and (3) BZK Antiseptic Towelettes, All Latex Free, (20) Fabric Bandages, 1" x 3", (16) Adhesive Plastic Bandages, 1" x 3", (3) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (1) Triangular Sling/Bandage, W/2 Safety Pins, 40", (1) Conforming Gauze Roll Bandage, 2", (1) Conforming Gauze Roll Bandage, 3", (6) Gauze Dressing Pads, 3" x 3", (4) Gauze Dressing Pads, 4" x 4", (1) Trauma Pad, 5" x 9", (2) Sterile Eye Pads, (6) Alcohol Cleansing Pads, (12) BZK Antiseptic Towelettes, (6) Antibiotic Ointment Packs, (6) Insect Sting Relief Pads, (6) First Aid/Burn Cream, 0.9g Packs, (1) Eye Wash, 4 oz., (1) Instant Cold Compress, 4" x 5", (6) Aspirin Tablets, (1) First Aid Tape Roll, 1" x 5 yd., (1) Kit Scissors, Angled Blades, 4", (1) Tweezers, Plastic, 4", (4) Exam Quality Vinyl Gloves, 2 Pairs, (1) First Aid Guide
  • Standards OSHA, ANSI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.