Skip Content

 
Smoke Alarm,Ionization,120VAC, 9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Smoke Alarm


Technical Specs

  • ItemSmoke Alarm 
  • Interconnection CapabilityUp to 24 Units 
  • Power Source120VAC, 9V 
  • Audible Alert85dB @ 10 ft., Horn 
  • Digital ReadoutNo 
Detection Method
Please Select
Diameter
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Detection Method
Diameter
Height
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
21007582
Ionization
5"
1-5/8"

$31.80 / each

Smoke Alarm,Ionization,120VAC, 9V
Catalog Page #  2487 

Price $31.80 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodIonization
  • Interconnection CapabilityUp to 24 Units
  • Power Source120VAC, 9V
  • Audible Alert85dB @ 10 ft., Horn
  • Diameter5"
  • Height1-5/8"
  • Digital ReadoutNo
21007581
Ionization
5-1/2"
1-5/8"

$24.10 / each

Smoke Alarm,Ionization,120VAC, 9V
Catalog Page #  2487 

Price $24.10 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodIonization
  • Interconnection CapabilityUp to 24 Units
  • Power Source120VAC, 9V
  • Audible Alert85dB @ 10 ft., Horn
  • Diameter5-1/2"
  • Height1-5/8"
  • Digital ReadoutNo
PI 2010
Ionization, Photoelectric
5-3/4"
1-3/4"

$94.15 / each

Smoke Alarm,Ionization, Photoelectric
Catalog Page #  2487 

Price $94.15 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodIonization, Photoelectric
  • Interconnection CapabilityUp to 24 Units
  • Power Source120VAC, 9V
  • Audible Alert85dB @ 10 ft., Horn
  • Diameter5-3/4"
  • Height1-3/4"
  • Digital ReadoutNo
P12040
Photoelectric
5-5/8"
1-1/2"

$47.95 / each

Smoke Alarm,Photoelectric,120VAC, 9V
Catalog Page #  2487 

Price $47.95 / each

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodPhotoelectric
  • Interconnection CapabilityUp to 24 Units
  • Power Source120VAC, 9V
  • Audible Alert85dB @ 10 ft., Horn
  • Diameter5-5/8"
  • Height1-1/2"
  • Digital ReadoutNo