Skip Content

Smoke Alarm,Ionization,120VAC, 9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Smoke Alarm, Ionization, 120VAC, 9V

Price $31.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MPK9
  • Mfr. Model # 21007582
  • UNSPSC # 46191501
  • Catalog Page # 2487
  • Shipping Weight 0.71 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSmoke Alarm
  • Detection MethodIonization
  • Interconnection CapabilityUp to 24 Units
  • Power Source120VAC, 9V
  • Audible Alert85dB @ 10 ft., Horn
  • Visual AlertRed LED
  • Diameter5"
  • Height1-5/8"
  • Digital ReadoutNo
  • Battery BackupYes
  • FeaturesInterconnectable, Green Power LED, Red Alarm Status LED, Quick Connect Power Harness
  • Hush ButtonYes
  • Test ButtonYes
  • Locking PinYes
  • Operating Temp.40 Degrees to 100 Degrees F
  • StandardsUL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
  • IncludesMounting Bracket and Alarm Latch Indicator
  • Manufacturers Warranty Length5 Year Limited
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
It looks like it is a quick disconnect 3 wire harness holder. The green led is constant. The red led blinks every 30 seconds or so, but, the beep sounds every 30 or 40 seconds also even with a new battery. Could the sensor be bad? I cannot disconnect the wires to replace the alarm unit.
2 years ago
by
Read all my Q&A
 
Please wait while more information about soccernet is loaded.
Additional information about soccernet could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: there are a number of reasons which may be causing your alarm to beep. Here are a few things to check: make sure you are not using a rechargeable battery, make sure the battery is not loose or improperly installed, check to see if the smoke alarm cover is dirty, try resetting the alarm, there could be a power surge causing the chirping. It is entirely possible the unit just needs to be replaced, keep in mind smoke alarms should be replaced every 10 years.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I could only see the size and warranty differ, anything else? Will this be a suitable replace for Firex 12000 series, Model FADCM?
2 years ago
by
Read all my Q&A
 
Please wait while more information about GigiC is loaded.
Additional information about GigiC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger product numbers 5MPK8 and 5MPK9 are both interconnectable ionization smoke alarms with slide load front battery doors. Product number 5MPK8 is a UL Listed product with a 5-year limited warranty. Grainger product number 5MPK9 is a UL Listed product with a 10-year limited warranty.

The referenced Firex 12000 FADCM was an interconnectable combination ionizaton smoke and carbon monoxide alarm. Grainger product number 1XTH3 is suggested as a possible substitute.
2 years ago
by
Read all my Q&A
 
Please wait while more information about SallyS is loaded.
Additional information about SallyS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The green light is on most of the time, then the red light will come on for a few seconds. The battery is new. Any help would be appreciated. Thank you.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about FortMyersDave is loaded.
Additional information about FortMyersDave could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this smoke alarm is equipped with red and green LED indicators. When illuminated, the green LED indicates the presence of AC power. In a standby condition, the red LED will flash every 30 - 40 seconds. This indicates that the smoke alarm is operating properly.

For proper performance, the manufacturer suggests the following 9-volt batteries with an expiration date of 2016 or higher:
Carbon-zinc type - EVEREADY 1222; GOLD PEAK 1604P or 1604S;
Alkaline type - ENERGIZER 522; DURACELL MN1604 OR MX1604; GOLD PEAK 1604A PANASONIC 6AM6, 6AM-6, 6AM-6PI, 6AM6X, AND 6LR61 (GA); or
Lithium type - ULTRALIFE U9VL-J.

Using a different 9-volt battery or one with a an expiration date of prior to 2016 may cause the unit to chirp.

Thank you for using Grainger's Ask and Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about SallyS is loaded.
Additional information about SallyS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-08-31T20:04:18.164-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MPK9, prod, sort_default
1 of 1
  • 2015-08-31T20:04:18.167-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MPK9, prod, sort_default
1 of 1