Skip Content

 
MIG Welding Wire close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MIG Welding Wire

Technical Specs

  • Item MIG Welding Wire 
  • Material Carbon Steel 
  • Container Size 2 lb. 
  • Container Type Spool 
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
1440G0490
0.025"

$14.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.00 / each

Price $44.85 / each

Technical Specs

  • Item MIG Welding Wire
  • Material Carbon Steel
  • Diameter 0.025"
  • Container Size 2 lb.
  • Container Type Spool
1440G0494
0.035"

$24.72 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $24.72 / each

Price $41.20 / each

Technical Specs

  • Item MIG Welding Wire
  • Material Carbon Steel
  • Diameter 0.035"
  • Container Size 2 lb.
  • Container Type Spool
1440G0492
0.035"

$12.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.00 / each

Price $39.85 / each

Technical Specs

  • Item MIG Welding Wire
  • Material Carbon Steel
  • Diameter 0.035"
  • Container Size 2 lb.
  • Container Type Spool
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More