Skip Content

EMS Pant,3XL,Royal Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

EMS Pant, 3XL, Royal Blue

FIRE-DEX

Price: $552.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 32 business days from supplier
  • Item # 13T327
  • Mfr. Model # PPCROSSTECHEMS-3X
  • UNSPSC # 46181527
  • Catalog Page # N/A
  • Catalog Group # G2257
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEMS Pants
  • Size3XL
  • ColorRoyal Blue
  • Fits Waist Size52"
  • Garment StylePants
  • Inseam30"
  • MaterialNomex(R) & Crosstech(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Breathable Crosstech® EMS fabric protects against exposure to blood and body fluids for comfort and safety in any emergency situation. Feature Nomex® outer shell with sewn-in Crosstech® EMS fabric, easy-on elastic waist, and two 8" x 8" x 2", 15" outer zippers on legs. 3M™ Scotchlite™ 2" trim around cuffs. Meets NFPA 1999, Current Edition

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.