Skip Content

Pump, Mag Drive, 10 HP, 208-230/460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Mag Drive, 10 HP, 208-230/460V

Price $5,756.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AZP9
  • Mfr. Model # DB22P-3-21-M239
  • UNSPSC # 40151564
  • Catalog Page # 3302
  • Shipping Weight 250.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Drive Pump
  • HP 10
  • Voltage 208-230/460
  • Full Load Amps 25.9-23.4/11.7
  • Inlet 2" FNPT
  • Outlet 2" MNPT
  • Motor Type Induction
  • Motor Enclosure TEFC
  • GPM of Water @ 3 Ft. of Head 202
  • GPM of Water @ 6 Ft. of Head 202
  • GPM of Water @ 9 Ft. of Head 202
  • GPM of Water @ 15 Ft. of Head 202
  • GPM of Water @ 18 Ft. of Head 202
  • GPM of Water @ 24 Ft. of Head 202
  • GPM of Water @ 40 Ft. of Head 202
  • GPM of Water @ 50 Ft. of Head 202
  • Max. Head 158 ft.
  • Length 28-1/2"
  • Width 14-1/4"
  • Height 13-13/32"
  • Operating Pressure 68 psi
  • Housing Material Polypropylene
  • Impeller Material Polypropylene w/Carbon Bushing
  • Max. Specific Gravity 1.2
  • Max. Viscosity 100 CPS
  • Mounting Horizontal
  • Bearing Type Thrust & Radial
  • Design Centrifugal
  • Gasket Material Viton
  • Series DB22
  • Application Acids, Caustics, Plating Solutions, DI-Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.