Skip Content

Pump, Mag Drive,115/208-230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Mag Drive, 115/208-230V

Price $3,462.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3AZL9
  • Mfr. Model # SP10V-3-M218
  • UNSPSC # 40151564
  • Catalog Page # 3728
  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Drive Pump
  • HP 1
  • Voltage 115/208-230
  • Full Load Amps 12.8/6.40-6.40
  • Inlet 1" FNPT
  • Outlet 1" MNPT
  • Motor Type Induction
  • Motor Enclosure TEFC
  • GPM of Water @ 3 Ft. of Head 55
  • GPM of Water @ 6 Ft. of Head 55
  • GPM of Water @ 9 Ft. of Head 55
  • GPM of Water @ 15 Ft. of Head 55
  • GPM of Water @ 18 Ft. of Head 52
  • GPM of Water @ 24 Ft. of Head 46
  • GPM of Water @ 40 Ft. of Head 32
  • GPM of Water @ 50 Ft. of Head 4
  • Max. Head 50 ft.
  • Length 22-3/32"
  • Width 7-1/2"
  • Height 8-1/2"
  • Operating Pressure 21.6 psi
  • Housing Material PVDF
  • Impeller Material PVDF
  • Max. Specific Gravity 1.2
  • Max. Viscosity 50 CPS
  • Mounting Horizontal
  • Bearing Type Thrust & Radial
  • Design Centrifugal
  • Gasket Material Viton
  • Series SP10
  • Application Highly Corrosive Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.