Skip Content

Drum Pump,115VAC,1/2 HP,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drum Pump, 115VAC, 1/2 HP, 60 Hz

Price $2,082.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3DYJ4
  • Mfr. Model # DPFV014
  • UNSPSC # 40151529
  • Catalog Page # 3331
  • Shipping Weight 23.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1/2
  • RPM 10,000
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Type Universal AC/DC
  • Action Type Piston
  • Pump Body Material PVDF
  • Wetted Materials PVDF, PTFE, Viton, Alloy 625
  • pH Range 1 to 10
  • Seal Material PTFE
  • Gasket Material Viton
  • Discharge Tubing Material PVC
  • For Use On 30, 55 gal. Drums
  • GPM 40
  • Maximum Head 80 ft.
  • Max. Pressure 35 psi
  • Max. Temp. 120 Degrees F
  • Max. Viscosity 500 CPS
  • Max. GPM for Oil 26
  • Max. GPM for Water 40
  • Inlet Size 2"
  • Outlet Size 1" Barb
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1-5/16"
  • Discharge Tube Length 1"
  • Suction Tube Length 40"
  • Suction Tube Outlet O.D. Size 2"
  • Suction Tube Type Constant
  • Overall Length 52"
  • Metered No
  • Adapter Material Polypropylene
  • DEF Compatible No
  • Standards CSA Certified
  • Application Chemical Transfer
  • Includes Motor, Hose and Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.