Skip Content

Drum Pump,115VAC,1/3 HP,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drum Pump, 115VAC, 1/3 HP, 60 Hz

Price $991.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 15R526
  • Mfr. Model # EFS-40/S1
  • UNSPSC # 40151529
  • Catalog Page # 3738
  • Shipping Weight 13.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Operated Drum Pump
  • Voltage 115VAC
  • Hz 60
  • Phase 1
  • HP 1/3
  • RPM 8000 to 14,000
  • Motor Enclosure Splash Proof
  • Motor Type Universal AC/DC
  • Action Type Piston
  • Pump Body Material 316 Stainless Steel
  • Wetted Materials 316 Stainless Steel, FKM, PTFE and ETFE
  • pH Range 6 to 10
  • Seal Material FKM
  • Discharge Tubing Material PVC
  • Hose Material PVC
  • For Use On 30, 55 gal. Drums
  • GPM 17
  • Maximum Head 20 ft.
  • Max. Pressure 8.7 psi
  • Max. Temp. 212 Degrees F
  • Max. Viscosity 300 CPS
  • Max. GPM for Oil 7 @ 100 CPS
  • Max. GPM for Water 17
  • Inlet Size 1-1/4"
  • Outlet Size 3/4" Barb
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 5 ft.
  • Hose Length 5 ft.
  • Suction Tube Length 40"
  • Suction Tube Outlet O.D. Size 1-1/4"
  • Suction Tube Type Constant
  • Overall Length 48-5/8"
  • Metered No
  • DEF Compatible No
  • Special Features Sealless Design
  • Standards CSA Certified
  • Application Mild Corrosive Chemicals
  • Manufacturers Warranty Length 1 yr.
  • Includes Pump, Motor, Hose, Clamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.