Skip Content

Drum Pump,1/2 HP,3/4 In Outlet,47In OAL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL

Price $660.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FZU6
  • Mfr. Model # EFP-40 & S4 Kit
  • UNSPSC # 40151529
  • Catalog Page # 3738
  • Shipping Weight 9.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrum Pump
  • Inlet Size1-1/4"
  • Max. GPM for Water15
  • Max. GPM for Oil5
  • Outlet Size3/4" Barb
  • Discharge Tubing MaterialPVC
  • Suction Tube Length (In.)40
  • Overall Length (In.)47
  • Width (In.)5-7/8
  • Height (In.)40
  • HP1/2
  • Max. Head (Ft.)5-17
  • Max. Pressure (PSI)7
  • Max. Temp. (F)150
  • RPM300-11,000
  • IncludesPump, Motor, Hose, Clamp
  • Discharge Tube Outlet ID Size (In.)3/4
  • Discharge Tube Outlet OD Size (In.)1
  • Suction Tube Outlet OD Size (In.)1-1/4
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This pump pumped less than 100 gallons of boiler chemical and the air motor locked up. I had it regulated to the 40 psi as per instructions. Its not worth a fraction of the price, save your money, buy something different. March 25, 2015
  • 2015-08-31T19:41:21.038-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5FZU6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
This was purchased just a few weeks ago and used to pump boiler chemicals. It has pumped about 100 gallons total and the motor locked up, I did have it at the suggested 40 psi. Is there a rebuild kit for the motor?
5 months ago
by
Read all my Q&A
 
Please wait while more information about Boilerkeeper is loaded.
Additional information about Boilerkeeper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

There are replacement parts for this unit, the air motor only J10032 and the air motor adapter 107073 and also they do offer air motor repair kit J100060.

For questions on pricing please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Sodium Nitrate, Sodium Hydroxide, Sodium Sulfate, Diethylhydroxylamine
6 months ago
by
Read all my Q&A
 
Please wait while more information about Boilerkeeper is loaded.
Additional information about Boilerkeeper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The pump is compatible with the following chemicals sodium nitrate, sodium hydroxide and sodium sulfate except for diethyl hydroxylamine is was not tested for use with.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

Can these pumps be repaired ?

This pump runs continuously and only lasted 6 months is there a repair kit available?
9 months ago
by
Read all my Q&A
 
Please wait while more information about ssk3b is loaded.
Additional information about ssk3b could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Repair parts are available for this pump. I will email you a copy of the parts list. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
the yellow plastic collar the goes between the motor and the shaft when assembling has stripped out and we need a new one. Also what is the likelyhood that they make a metal collar for this instead of plastic
11 months ago
by
Read all my Q&A
 
Please wait while more information about jcadebet is loaded.
Additional information about jcadebet could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
I do not see a part list but I emailed you the parts list. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:03:11.860-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5FZU6, prod, sort_default
1 of 1
  • 2015-08-31T20:03:11.863-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5FZU6, prod, sort_default
1 of 1